Shop All Corrugated Tubing & Fittings
Drossbach
Corrugated Tubing, Nylon, 3/8 in., 1900 ft
Mfr # 038NDBSG0000XZS
Zoro # G6812863
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corrugated Tubing Split Yes
- Nominal Size 3/8 in
- Corrugated Tubing Inside Dia. 0.341 in to 0.380 in
- Self Extinguishing No
- Corrugated Tubing Length 1,900 ft
Product Information
- Brand Drossbach
- MFR # 038NDBSG0000XZS
- Zoro # G6812863
- UPC # 094720829799
- Country of Origin Canada
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 3/8 in |
Corrugated Tubing Inside Dia. | 0.341 in to 0.380 in |
Corrugated Tubing Length | 1,900 ft |
Outside Dia. | 0.496 in to 0.53 in |
Inside Diameter | 0.34 in to 0.38 in |
Overall Length | 1,900 ft |
Description
Corrugated Loom Tubing, Profile Fine, Nominal Size 3/8 in, Inside Diameter 0.34 in to 0.38 in, Outside Dia. 0.496 in to 0.53 in, Overall Length 1,900 ft, Tubing Material Nylon, Max. Operating Temperature 257 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split Yes, Self Extinguishing No, Standards ASTM D4066 PA283, ES-XU5T-14A099-AA, MS DB41 CPN 4059, RoHS ; NAFTA and REACH Compliant, WSS-M4D933-A1, Wall Thickness 0.01 in to 0.08 in, Abrasion Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE HEAVY STRAP HNG ZCPLT 4"" (N127-969)
- SQUARE D Coil, Magnetic, 240vac (3104140051)
- HONDA Wheel Kit (06710-Z22-A40ZA)
- LEVITON Switch Feed Thru Brn (05410-000)
- DROSSBACH Installation Tool, For Conduit 3/4-7/8 In (SLT-20)
- DROSSBACH Corrugated Tubing, PE, 1/2 in., 1100 ft (012PEBSX0000XZS)
- DROSSBACH Corrugated Tubing, PE, 1-1/2 in., 150 ft (112PEBSX0000XZS)
- DROSSBACH Corrugated Tubing, PE, 1 in., 300 ft (100PEBSX0000XZS)
- DROSSBACH Corrugated Tubing, Nylon, 1-1/4 in., 250 ft (114NDBSG0000XZS)
- DROSSBACH Corrugated Tubing, Nylon, 5/8 in., 800 ft (058NDBSG0000XZS)
- PANDUIT Crimp Die, Ct-920/930, #2 Awg, Cu (CD-920-2)
- Drossbach Corrugated Tubing & Fittings