Shop All Corrugated Tubing & Fittings
Drossbach
Corrugated Tubing, Nylon, 3/4 in., 550 ft
Mfr # 034NDBSG0000XZS
Zoro # G7127364
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corrugated Tubing Split Yes
- Nominal Size 3/4 in
- Corrugated Tubing Inside Dia. 0.707 in to 0.759 in
- Self Extinguishing No
- Corrugated Tubing Length 550 ft
Product Information
- Brand Drossbach
- MFR # 034NDBSG0000XZS
- Zoro # G7127364
- UPC # 094720864578
- Country of Origin Canada
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 3/4 in |
Corrugated Tubing Inside Dia. | 0.707 in to 0.759 in |
Corrugated Tubing Length | 550 ft |
Outside Dia. | 0.95 in to 0.99 in |
Inside Diameter | 0.71 in to 0.76 in |
Overall Length | 550 ft |
Description
Corrugated Loom Tubing, Profile Fine, Nominal Size 3/4 in, Inside Diameter 0.71 in to 0.76 in, Outside Dia. 0.95 in to 0.99 in, Overall Length 550 ft, Tubing Material Nylon, Max. Operating Temperature 257 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split Yes, Self Extinguishing No, Standards ASTM D4066 PA283, ES-XU5T-14A099-AA, MS DB41 CPN 4059, RoHS ; NAFTA and REACH Compliant, WSS-M4D933-A1, Wall Thickness 0.01 in to 0.12 in, Abrasion Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Lmt Swtch Hd, Rllr Lvr Plngr, Tp, 1.37 In, V (ZCE27)
- ABB Conduit Outlet Body w/Cover, Iron, LB (LB27CG-TB)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.1 sec. (TR-55126-05)
- RIP-TIE Strap, Heavy Duty, Black, PK10, 1x12" (N-12-010-BK)
- DROSSBACH Corrugated Tubing, PE, 2-1/2 in., 500 ft (212PEBSX0000XGS)
- DROSSBACH Split Loom Installation Tool, For Nominal Size 1/4" to 7/16", Orange/White (SLT-08)
- DROSSBACH Installation Tool, For Conduit 1-1 1/4 In (SLT-25)
- DROSSBACH Corrugated Tubing, Nylon, 1 in., 50 ft (DB100NDB-GRGR)
- DROSSBACH Installation Tool, For Conduit 3/4-7/8 In (SLT-20)
- DROSSBACH Corrugated Tubing, Nylon, 3/8 in., 1900 ft (038NDBSG0000XZS)
- KABLE KONTROL Kable Kontrol® High Temp Nylon Split Wire Loom Tubing - 1-1/4" Inside Diameter - 250' Length - Black (NWL926BSP)
- Drossbach Corrugated Tubing & Fittings