Shop All Corrugated Tubing & Fittings
Drossbach
Corrugated Tubing, Nylon, 1/2 in., 100 ft
Mfr # DB012NDB-GRGR
Zoro # G4612903
original price:
$66.98
21% off
new price: $52.65
/ea
$52.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corrugated Tubing Split Yes
- Nominal Size 1/2 in
- Corrugated Tubing Inside Dia. 0.473 in to 0.516 in
- Self Extinguishing No
- Corrugated Tubing Length 100 ft
Product Information
- Brand Drossbach
- MFR # DB012NDB-GRGR
- Zoro # G4612903
- Country of Origin Canada
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 1/2 in |
Corrugated Tubing Inside Dia. | 0.473 in to 0.516 in |
Corrugated Tubing Length | 100 ft |
Outside Dia. | 0.67 in to 0.70 in |
Inside Diameter | 0.47 to 0.52 in |
Overall Length | 100 ft |
Description
Corrugated Loom Tubing, Profile Fine, Nominal Size 1/2 in, Inside Diameter 0.47 to 0.52 in, Outside Dia. 0.67 in to 0.70 in, Overall Length 100 ft, Tubing Material Nylon, Max. Operating Temperature 300 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split Yes, Self Extinguishing No, Standards ASTM D4066 PA283, MS DB41 CPN 4059, RoHS and REACH Compliant, UL-94 HB, WSS-M4D933-A1, Wall Thickness 0.01 in to 0.10 in, Abrasion Resistance Excellent, Hazardous Location No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52B)
- GIOVENZANA Drum Switch, Maintained, NEMA 4X, 2Pole (A-101590G)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J55)
- REMKE Cord Grip, SS, 2" 1.688-1.812, Mesh (RSSS-6729-E)
- DROSSBACH Split Loom Installation Tool, For Nominal Size 1/4" to 7/16", Orange/White (SLT-08)
- DROSSBACH Corrugated Tubing, PE, 2-1/2 in., 500 ft (212PEBSX0000XGS)
- DROSSBACH Corrugated Tubing, Nylon, 1/4 in., 100 ft (DB07LNDB-GRGR)
- DROSSBACH Corrugated Tubing, Nylon, 1-1/4 in., 250 ft (114NDBSG0000XZS)
- DROSSBACH Corrugated Tubing, PE, 5/8 in., 800 ft (058PEBSX0000XZS)
- DROSSBACH Corrugated Tubing, Nylon, 1/2 in., 1100 ft (012NDBSG0000XZS)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1/2" x 100FT- Black (WL-ED-PE-050-100-BK)
- Drossbach Corrugated Tubing & Fittings