Shop All Corrugated Tubing & Fittings
Drossbach
Corrugated Tubing, Nylon, 1 in., 50 ft
Mfr # DB100NDB-GRGR
Zoro # G4523093
original price:
$89.69
15% off
Free Shipping & Returns
$75.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corrugated Tubing Split Yes
- Nominal Size 1 in
- Corrugated Tubing Inside Dia. 1.020 in to 1.069 in
- Self Extinguishing No
- Corrugated Tubing Length 50 ft
Product Information
- Brand Drossbach
- MFR # DB100NDB-GRGR
- Zoro # G4523093
- Country of Origin Canada
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 1 in |
Corrugated Tubing Inside Dia. | 1.020 in to 1.069 in |
Corrugated Tubing Length | 50 ft |
Outside Dia. | 1.25 in to 1.30 in |
Overall Length | 50 ft |
Inside Diameter | 1.02 in to 1.07 in |
Description
Corrugated Loom Tubing, Profile Fine, Nominal Size 1 in, Inside Diameter 1.02 in to 1.07 in, Outside Dia. 1.25 in to 1.30 in, Overall Length 50 ft, Tubing Material Nylon, Max. Operating Temperature 300 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split Yes, Self Extinguishing No, Standards ASTM D4066 PA283, MS DB41 CPN 4059, RoHS and REACH Compliant, UL-94 HB, WSS-M4D933-A1, Wall Thickness 0.01 in to 0.12 in, Abrasion Resistance Excellent, Hazardous Location No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Multi 9 Spacer For Din Rail (MG27062)
- AC WORKS California Standard 50A 3-Phase 480V 4-Wire Locking Female Connector Assembly (CS8164)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 10A, 600V AC, Non-Indicating (KLM-10)
- GE Load Center, TLM, 125A (TLM812RCU2P)
- DROSSBACH Corrugated Tubing, PE, 5/8 in., 800 ft (058PEBSX0000XZS)
- DROSSBACH Corrugated Tubing, Nylon, 1/2 in., 100 ft (DB012NDB-GRGR)
- DROSSBACH Corrugated Tubing, PE, 2 in., 100 ft (200PEBSX0000XBS)
- DROSSBACH Corrugated Tubing, PE, 1 in., 300 ft (100PEBSX0000XZS)
- DROSSBACH Corrugated Tubing, Nylon, 3/8 in., 1900 ft (038NDBSG0000XZS)
- DROSSBACH Installation Tool, For Conduit 3/4-7/8 In (SLT-20)
- REIKU Middle Jaw, 1.140 in., Black, Polyamide (PAMBB-29F/G)
- Drossbach Corrugated Tubing & Fittings