Shop All Corrugated Tubing & Fittings
Drossbach
Corrugated Tubing, Nylon, 1-1/4 in., 250 ft
Mfr # 114NDBSG0000XZS
Zoro # G6604613
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corrugated Tubing Split Yes
- Nominal Size 1 1/4 in
- Corrugated Tubing Inside Dia. 1.199 in to 1.257 in
- Corrugated Tubing Length 250 ft
- Self Extinguishing No
Product Information
- Brand Drossbach
- MFR # 114NDBSG0000XZS
- Zoro # G6604613
- Country of Origin Canada
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 1 1/4 in |
Corrugated Tubing Inside Dia. | 1.199 in to 1.257 in |
Corrugated Tubing Length | 250 ft |
Outside Dia. | 1.45 in to 1.50 in |
Overall Length | 250 ft |
Inside Diameter | 1.20 in to 1.26 in |
Description
Corrugated Loom Tubing, Profile Fine, Nominal Size 1 1/4 in, Inside Diameter 1.20 in to 1.26 in, Outside Dia. 1.45 in to 1.50 in, Overall Length 250 ft, Tubing Material Nylon, Max. Operating Temperature 257 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split Yes, Self Extinguishing No, Standards ASTM D4066 PA283, ES-XU5T-14A099-AA, MS DB41 CPN 4059, RoHS ; NAFTA and REACH Compliant, WSS-M4D933-A1, Wall Thickness 0.01 in to 0.13 in, Abrasion Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, XHHW, 14 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (37093271)
- ZORO SELECT 18 AWG 2 Conductor Lamp Cord 300V 250 ft. WT (E3680)
- ZORO SELECT Thermocouple Wire, Type T, 20Ga, 100 Ft (5ZPW6)
- C2G 25Ft Velocityandtrade; Mini-Coax F-Type Cable (27229)
- DROSSBACH Corrugated Tubing, Nylon, 1 in., 300 ft (100NDBSG0000XZS)
- DROSSBACH Corrugated Tubing, Nylon, 1/4 in., 3200 ft (014NDBSG0000XZS)
- DROSSBACH Corrugated Tubing, PE, 1/4 in., 3200 ft (014PEBSX0000XZS)
- DROSSBACH Installation Tool, For Conduit 1 1/2-2 In (SLT-32)
- DROSSBACH Corrugated Tubing, Nylon, 1/4 in., 100 ft (DB07LNDB-GRGR)
- DROSSBACH Corrugated Tubing, PE, 1/2 in., 1100 ft (012PEBSX0000XZS)
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, .75 (T075X000VXC-BK)
- Drossbach Corrugated Tubing & Fittings