Shop All Shipping Labels
Drop-N-Tell
G-Force Indicator, Resettable, 50G, PK25
Mfr # DRO-5025Y
Zoro # G8270254
Free Shipping & Returns
$99.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shock Indicator Type Drop N Tell
- Material Plastic
- Resettable Resettable
- Legend Warning Handle with Care
- G-Force Sensitivity 50
Product Information
- Brand Drop-N-Tell
- MFR # DRO-5025Y
- Zoro # G8270254
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 2" |
Label Width | 27/32 in |
Width | 27/32" |
Label Height | 2 in |
Details
Item | Damage Indicating Label |
Shock Indicator Type | Drop N Tell |
Material | Plastic |
Resettable | Resettable |
Legend | Warning Handle with Care |
G-Force Sensitivity | 50 |
Activates By | 50G |
Legend/Background Color | White/Red |
Background Color | Red/White |
Type of Damage Indicated | Shock |
Description
Damage Indicating Label, Shock Indicator Type Drop N Tell, Resettable Resettable, Label Width 27/32 in, Label Height 2 in, G-Force Sensitivity 50, Material Plastic, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROARING SPRING Case of Lefty WB Left Handed Mini Notebooks, 1 Sub, 8"x5", 80 sht, Wire On Right, Assorted Covers (13507CS)
- ZORO SELECT Corrugated Boxes, 20" x 18" x 10", Kraft, 10/Bundle (11A802)
- MAGNA VISUAL Magnetic Squares, 3/4 In. W, White, PK20 (FI-221)
- CANON Calculator, Cp1213Diii, White (9933B001)
- DROP-N-TELL Drop-N-Tell® Indicator, 25G, Red, 25/Case (DNT25)
- COLDMARK Temperature Indicator Label, Freeze, PK100 (CM 0/32)
- DECKER TAPE PRODUCTS Label, DL1620, FLAG MADE IN USA, 4" X 4" (DL1620)
- DECKER TAPE PRODUCTS Label, DL1766, GLASS HANDLE WITH CARE, 4" X 6" (DL1766)
- TAPE LOGIC Tape Logic® Labels, "Inventory - Date - Count - By", 1 1/4" x 2", Black/White, 500/Roll (DL1181)
- AVERY Easy Peel White Address Labels, Inkjet Printers, 1 x 4, White, PK500 (08161)
- DECKER TAPE PRODUCTS Label, DL3193, HOT RUSH, 4" X 4" (DL3193)
- Drop-N-Tell Package Labels & Shipping Equipment