Shop All Wheelchair Accessories
Drive Medical
Universal Wheelchair Oxygen "E" Cylinder Holder
Mfr # stds803
Zoro # G9277645
product price: $96.59
/ea
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Drive Medical
- MFR # stds803
- Zoro # G9277645
- UPC # 822383106939
- Country of Origin China
- Category Wheelchair Accessories
Description
Universal Wheelchair Oxygen "E" Cylinder Holder
The Drive Medical Universal Wheelchair Oxygen "E" Cylinder Holder is perfect for people who need to bring their Oxygen tanks with them on the go. The cylinder holder easily attaches to the wheelchair, while the protruding bar holds the cylinder in place while moving. The holder even comes with a universal spacing sleeve allowing the holder to accommodate other types of wheelchairs. The Universal Wheelchair Oxygen "E" Cylinder Holder is a necessity for anyone who needs to bring their oxygen with them wherever they go.
Features and Benefits- Holds "E" Cylinder Tanks
- Protruding Bar holds Oxygen Cylinder in place
- Universal spacing sleeve can be added or removed to accommodate a secure fit with additional models
- Easy to install
- Product Specifications
- Actual Product Weight: 3 lbs
- Fits Cylinders: E
- Overall Product Height: 8"
- Overall Product Length: 29"
- Overall Product Width: 6.5"
- Primary Product Color: Chrome
- Primary Product Material: Steel
- Warranty: Limited Lifetime
- Model # stds803
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Nexcare Bandage Waterproof Assorted Sizes Clear, 50Bx (432-50-3BNS)
- COLGATE Cavity Protection Toothpaste, Regular Flavor, 0.15 oz Tube, PK1000 (50130)
- RMC Tampons, Naturelle, PK500 (25176488)
- ZINSSER Roll-A-Tex Indoor and Outdoor Texture Additive 1 lb (22233)
- DRIVE MEDICAL Gel "E" Skin Protection Wheelchair Seat Cushion, 18" x 18" x 3" (14878)
- DRIVE MEDICAL Drive Medical WB1400-2GJB Wallaby Pediatric Folding Wheelchair, 14" Seat, Jet Fighter Blue (WB1400-2GJB)
- INVACARE Rubber Tips For Wheelchair Brake Wheel Locks Black (Pair) PR (TAGRP245015PK)
- KARMAN HEALTHCARE Karman Healthcare CU-Ergo-16-Back Cu-Ergo 16 in. Memory Foam Back Cushion (CU-Ergo-16-Back)
- CARMAN Karman HD-9000-FOLD Companion Fixed Push Handles with Foldable Hand Grip; Black (HD-9000-FOLD)
- ILC Replacement for MTD 1748f Mower Battery (1748F MOWER BATTERY MTD)
- QPS Wheelchair Legrest Storage Bag (08105)
- Drive Medical Wheelchair Accessories