Silver Sport 2 Wheelchair - 20" Seat
Mfr # ssp220dda-sf
Zoro # G204952874
Product Information
- Brand Drive Medical
- MFR # ssp220dda-sf
- Zoro # G204952874
- UPC # 822383140506
- Country of Origin China
- Category Wheelchairs
Description
The 20" Silver Sport 2 Wheelchair with Detachable Desk Arms and Swing Away Footrests comes in an attractive, easy to maintain, powder coated, silver vein finish, and a steel frame for durability. The urethane tires are mounted on composite wheels to provide durability and a smooth ride over most surfaces. The embossed, nylon upholstery is durable, lightweight, attractive and easy to clean. The carry pocket on the backrest provides an easy and safe way to transport personal items. Comes standard with swing away footrests, padded detachable desk arms, push to lock brakes and plastic footplates.
Features and Benefits- Powder-coated silver vein steel frame
- Embossed vinyl upholstery is durable, lightweight, attractive, and easy to clean
- Urethane tires mounted on composite wheels provide durability and low maintenance
- 8" front casters adjustable in three positions
- Padded armrests provide additional comfort
- Carry pocket on backrest provides additional convenience
- Comes with swing-away footrests
- Plastic foot plates with heel loops on footrests
- Push-to-lock wheel locks
- Product Specifications
- Actual Product Weight: 45 lbs
- Armrest Length: 10"
- Armrest to Floor Height: 27.5"
- Back of Chair Height: 16"
- Brakes: Push-To-Lock Wheel Brakes
- Casters: 8"
- Closed Width: 12.5"
- Folded Dimensions: 42" x 12.5" x 36"
- Number of Wheels: 4
- Overall Length w/ Riggings: 42"
- Overall Product Height: 36"
- Overall Product Length: 42"
- Overall Product Width: 28"
- Primary Product Color: Black
- Primary Product Material: Steel
- Product Weight Capacity: 350 lbs
- Rear Wheels: 24" x 1"
- Seat Depth: 16"
- Seat Width: 20"
- Seat to Armrest Height: 8"
- Seat to Floor Height: 17.5"-19.5"
- Wheelchair Weight Without Riggings: 42 lbs
- Warranty: 3 Year Limited
- Model # ssp220dda-sf
- Basic Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW WORLD IMPORTS Freshmint 0.6 oz. Toothpaste, 144PK (TP6A|1)
- OASIS Food Service Adhesive Bandages, 1in x 3in, Blue, Fabric, 12box Per Case, 1200 Per Case (BA1-BLUEX12)
- HONEYWELL Adhesive Tape, 1/2 In x 10 Yd. (023144)
- CREST HEALTHCARE Bed Control, HD2, For NOA, 8-Pin Din (BCAK800)
- DRIVE MEDICAL Silver Sport 2 Wheelchair - 20" Seat (ssp220dfa-sf)
- DRIVE MEDICAL Silver Sport 1 Wheelchair w/ Full Arms & Swing away Removable Footrest (ssp118fa-sf)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-sf)
- DRIVE MEDICAL Sentra EC Heavy Duty Wheelchair - 24" Seat (std24ecdfa-elr)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 20" Seat (std20dda-elr)
- DYNAREX Dynarex DynaRide Reclining Wheelchair, Elevating Legrest & Detachable Desk Arm, 18in Seat (10239)
- FEATHER POWER WHEELCHAIR Power Wheelchair, 250lb Capacity (FCP18-BK-L)
- Drive Medical Wheelchairs