Shop All Walking Aids
Drive Medical
Nitro Duet Rollator
Mfr # RTL10266DT
Zoro # G409134983
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Independent Living Aids and Medical Equipment
- Application Healthcare and Hospitality
- Color Red/Black
Product Information
- Brand Drive Medical
- MFR # RTL10266DT
- Zoro # G409134983
- Country of Origin United States
- Category Walking Aids
Details
Item | Nitro Duet Rollator |
For Use With | Independent Living Aids and Medical Equipment |
Application | Healthcare and Hospitality |
Color | Red/Black |
Description
The Drive Medical Nitro Duet combines the features of a rollator and transport chair into one unit which allows the user to navigate independently or be safely pushed by a caregiver. Features a two-position, contoured backrest that is reversible and height adjustable. Has a cross-brace design that allows for side-to-side folding.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVYX Topical Cleanser, Box, 8 x 5 In., PK50 (18-065)
- TAYLOR PRECISION PRODUCTS Digital Glass Nonslip-Platform Bathroom Scale, 400-Lb. Capacity (761940732)
- DUKAL Dukal Caliber? 4 x 5 Non-Woven Sterile Island Dressing , 200PK (4071)
- BRAZOS NAT HDWD ROOT CANE 37"" (502-3000-0138)
- DRIVE MEDICAL Rollator w/ 6" Wheels w/ Back Support & Padded Seat, Black (r726bk)
- DRIVE MEDICAL Nitro Euro Style Rollator, Tall, Black (rtl10266bk-t)
- DRIVE MEDICAL Foam Grip Four Point Cane (rtl10310)
- DRIVE MEDICAL Lightweight Walking Forearm Crutches, Adult, 1 Pair (10403)
- DRIVE MEDICAL Four Wheel Rollator w/ Fold Up Removable Back Support, Red (10257rd-1)
- DRIVE MEDICAL Nitro DLX Euro Style Rollator, Sleek Blue (rtl10266bl-hs)
- BRAZOS WALKING STICKS Cane, Derby Twisted, Single Base (502-3000-0027)
- Drive Medical Walking Aids