Shop All Medical Carts & Cabinets
Drive Medical
Mayo Instrument Stand, Double Post
Mfr # 13045
Zoro # G9291749
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Drive Medical
- MFR # 13045
- Zoro # G9291749
- UPC # 822383110295
- Country of Origin China
- Category Medical Carts & Cabinets
Description
Mayo Instrument Stand, Double Post
The double-post design on this Mayo Instrument stand by Drive Medical provides added support when needed most: during surgical procedures. The tray height adjusts from 34" to 54.5", and no matter what height it sits the stand supports a removable stainless steel tray that measures a roomy 19" x 12 5/8". Two hooded casters provide additional mobility.
Features and Benefits- Double post provides added support for use in surgical procedures
- Removable stainless steel tray measures 19" x 12.5"
- Adjustable height from 32.5" - 52"
- Two hooded casters
- Product Specifications
- Actual Product Weight: 11 lbs
- Base Depth: 19"
- Base Width: 21"
- Overall Product Height: 32.5"
- Overall Product Length: 19"
- Overall Product Width: 21"
- Primary Product Color: Chrome
- Primary Product Material: Steel
- Tabletop Depth: 12.5"
- Tabletop Height: 32.5"-52"
- Tabletop Width: 19"
- Warranty: Limited Lifetime
- Model # 13045
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABRICATION ENTERPRISES Fabrication Enterprises 11-1003 Relief Pak Coldspot Blue Vinyl Pack; 7 x 11 in. (11-1003)
- DIVERSEY Soft Care All Purpose Liquid, Gentle Floral, 1 gal Bottle, PK4 (100920026)
- TAYLOR PRECISION PRODUCTS Easy-to-Read 400-lb Capacity Stainless Steel Bathroom Scale (74074102)
- D-LEAD 8 oz. Liquid Hand Soap Squeeze Bottle, PK 1 (4222ES-8)
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, 36inWx24inDx78inH, Orange, Assembled (493312OR)
- ZENITH HOMERP 24x26 WHT Triview Cab (M24)
- OMNIMED Double Door Extra Wide Economy Narcotic Cabinet (15"H X 11"W X 8"D) (182150)
- MESA SAFE CO Medical Storage Cabinet, 13.7 lb Capacity (MRX1000E)
- AEK Outdoor Naloxone Cabinet Pole Mounting Kit Small Under 12 (EN9545)
- OMNIMED TWIN NARCOTIC CABINET 15"H x 22"W x 4"D (181801)
- GLOBAL INDUSTRIAL Medium Narcotics Cabinet, Double Door & Door Lock, 16W x 8D x 24H, Beige (436951)
- Drive Medical Medical Carts & Cabinets