Lightweight Transport Wheelchair, 19" Seat, Blue
Mfr # atc19-bl
Zoro # G804952977
Product Information
- Brand Drive Medical
- MFR # atc19-bl
- Zoro # G804952977
- UPC # 822383133621
- Country of Origin China
- Category Wheelchairs
Description
A Trailblazer in Mobility Support and Independence When it comes to the world of superior wheeled mobility, nothing can beat Drive Medical's leading edge and very popular, sturdy yet Lightweight Transport Wheelchair. This all-purpose wheelchair will empower you like nothing else, as it meets and exceeds your mobile needs and expectations.As a maintenance free Lightweight Transport Wheelchair, this personal transport aid arrives at your door ready to roll. Developed with your comfort, safety and ease of use squarely in mind, it's a durable mobility assistant suited to the unique requirements of men and women, as well as younger users of all ages.In addition to the unbeatable comfort and long-lasting design, it can be folded up in a jiffy and its ultra-lightweight frame makes it easy to move it in and out of any vehicle in no time flat. Due to its sturdy, yet lightweight frame and easy maneuverability, your caregiver will also be singing its praises in no time flat. Go ahead...Experience the Drive Difference Now!
Features and Benefits- Aluminum frame is lightweight and strong
- Comes with seat belt for added safety
- Nylon upholstery is comfortable, lightweight and easy to clean
- Weighs only 19 lbs
- 8" composite wheels are lightweight and maintenance free
- Comes with swing-away footrests
- Padded armrests provide additional comfort
- Aluminum casted back-release hinge allows back to fold down for easy storage and transport
- Product Specifications
- Actual Product Weight: 21 lbs
- Armrest Length: 10"
- Armrest to Floor Height: 27"
- Back of Chair Height: 18"
- Brakes: Push-To-Lock Wheel Brakes
- Casters: 8"
- Closed Width: 9"
- Depth of Seat Upholstery: 15.75"
- Folded Dimensions: 33" x 9" x 39.5"
- Number of Wheels: 4
- Overall Length w/ Riggings: 33"
- Overall Product Height: 39.5"
- Overall Product Length: 33"
- Overall Product Width: 22"
- Primary Product Color: Blue
- Primary Product Material: Aluminum
- Product Weight Capacity: 300 lbs
- Rear Wheels: 8"
- Seat to Armrest Height: 8"
- Seat to Floor Height: 19"
- Wheelchair Weight Without Riggings: 19 lbs
- Width Between Armrest Pads: 16"
- Width Between Posts: 16.5"
- Width of Seat Upholstery: 18.5"
- Warranty: L
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Glucose Monitor, Blood Sampl, Glucose (MS-76010)
- DIAL Soap, ORG, 2 oz, Citrus/Floral/Spicy, PK144 (32966)
- FIRST VOICE Cohesive Bandage, Tan, 3" x 5 yd. (TS-3189-T)
- DYNAREX Fingertip Bandage, 2"LX1-3/4"W, PK2400 (3617)
- DRIVE MEDICAL Silver Sport 2 Wheelchair - 20" Seat (ssp220dfa-sf)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 20" Seat (std20dda-elr)
- DRIVE MEDICAL Sentra EC Heavy Duty Wheelchair - 24" Seat (std24ecdfa-elr)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-sf)
- DRIVE MEDICAL Silver Sport 1 Wheelchair w/ Full Arms & Swing away Removable Footrest (ssp118fa-sf)
- KARMAN HEALTHCARE Karman Healthcare 802N-DY Lightweight Wheelchair-Black (802N-DY)
- FEATHER POWER WHEELCHAIR Power Wheelchair, 250lb Capacity (FCP18-BK-L)
- Drive Medical Wheelchairs