Shop All Sheets and Pillow Cases
Drive Medical
Hospital Bed Fitted Sheets
Mfr # 15030hbl
Zoro # G9287515
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Drive Medical
- MFR # 15030hbl
- Zoro # G9287515
- UPC # 822383520872
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Hospital Bed Fitted Sheets
The Fitted Sheet from Drive Medical is perfect for use with most standard manual, semi-electric and full electric beds. The set includes two comfortable, machine washable cotton/polyester blend fitted sheets. Sheet dimensions are 36" x 80" x 5"- 6".
Features and Benefits- The Fitted Sheet is perfect for use with most standard manual, semi-electric, and full electric beds
- Contains 2 fitted sheets that are ideal for standard hospital and homecare beds
- Sheets are made of a high quality cotton and polyester blend
- All components are machine washable
- Fitted sheet measures 36"x80"x5"-6"
- Product Specifications
- Actual Product Weight: 1 lbs
- Overall Product Height: 6"
- Overall Product Length: 80"
- Overall Product Width: 36"
- Primary Product Color: White
- Primary Product Material: Cotton and Polyester
- Warranty: 5 Year Limited
- Model # 15030hbl
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 6" Tipt Toe Bun Foot with bolt and 1" Satin Brass Ferrule - White Oak (01242006WKSB6)
- BAMBOO54 Wood Door 125 Strands Brown (53004)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table, Charcoal - 30" x 60", 30" W, 35" H, Charcoal (61627)
- R & R TEXTILE Hand Towel, 16x27 In., White, PK12 (51620)
- DRIVE MEDICAL Hospital Bed Bedding in a Box (15030hbc)
- SUPERIOR Collection Luxurious Stripes 100% Cotton 2-Piece Bath Sheet Set-Chocolate, 2PK (ST BSHEET CH)
- KD BUFE T-180 Elite Cotton Blend Flat Sheet, White - Twin Size - Small, 6PK (KD2644427)
- GFANCY FIXTURES Lavish Home Series 1200 3 Piece Twin Sheet Set White (GF7394)
- LUXURY DREAMS 4-Piece 1800 TC Series Deep-Pocket Luxurious Organic Bamboo Blend Bed Sheet Set (LD-1800BF-3PC-BLA-T)
- DEERLUX 16" Handwoven Wool & Cotton Throw Pillow Cover with Woven Knit Texture with Filler, Blue (QI004316.BL.K)
- MARTEX Sheet, XL Full, White, 54" W, 80" L, PK6 (1S21638)
- Drive Medical Sheets and Pillow Cases