Shop All Sheets and Pillow Cases
Drive Medical
Hospital Bed Bedding in a Box
Mfr # 15030hbc
Zoro # G9301777
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Drive Medical
- MFR # 15030hbc
- Zoro # G9301777
- UPC # 822383520889
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Hospital Bed Bedding in a Box
The Bedding in a Box set from Drive Medical is perfect for use with most standard manual, semi-electric and full electric beds. The set includes a fitted bottom sheet (36" x 80" x 5"- 6"), a top sheet and a pillowcase - all constructed from a cotton/polyester blend, along with a 100% cotton thermal blanket. All components are comfortable and machine washable.
Features and Benefits- The Bedding in a Box set is perfect for use with most standard manual, semi-electric, and full electric beds
- Set contains 1 pillow case, 1 fitted sheet, 1 cover sheet, and 1 blanket that are ideal for standard and hospital homecare beds (Fitted sheet measures 36"x80"x5"-6"
) - Sheets are made of a high quality cotton and polyester blend
- Blanket is 100% cotton
- All components are machine washable
- Product Specifications
- Actual Product Weight: 2 lbs
- Overall Product Height: 6"
- Overall Product Length: 80"
- Overall Product Width: 36"
- Primary Product Color: White
- Primary Product Material: Cotton and Polyester
- Warranty: 5 Year Limited
- Model # 15030hbc
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 47"L Commercial Industrial Office Desk-Rustic Gray (GC-GF156W-12-GRY-GG)
- LUXOR RED 34" TUFFY (WT34R)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Med Maple Seat (41025PWMedMpl)
- HASTINGS HOME 2-piece Bathroom Rug Set, Memory Foam Mats, Jacquard Fleece Non-Slip Absorbent Runner, Ivory (697557XSC)
- BEDFORD HOMES Bedford Homes 66A-34192 1200 Series 4 Piece King Size Sheet Set - Silver (66A-34192)
- CLEANBRANDS Pillow Encst CleanRest Pro S (845168000000)
- HASTINGS HOME Memory Foam Chair Cushion, Square 16"x 16” Pad with Ties and PVC Dot Backing for Kitchen (Gray) (627348OHA)
- HASTINGS HOME Extra High Wedge Pillow Memory Foam with Bamboo Fiber Cover, for Snoring, Better Sleep (Pink) (910781ZGX)
- ELLE Bamboo Super Soft 300TC Striped Sheet Set (4pc), Grey, Full (EL660008)
- MARTEX White Cotton Blanket, 90x90" (1B07324)
- R & R TEXTILE Bed Sheets, Twin XXL, 66x115 In., PK12 (X31010)
- Drive Medical Sheets and Pillow Cases