Shop All Diagnostic and Monitoring Instruments and Supplies
Drive Medical
Fingertip Pulse Oximeter
Mfr # mq3000
Zoro # G9310910
Free Shipping & Returns
$76.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Drive Medical
- MFR # mq3000
- Zoro # G9310910
- UPC # 718122940547
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Fingertip Pulse Oximeter
Monitoring and maintaining pulse and oxygen levels can be critical for the health of those looking to exercise safely and effectively. This professional quality Fingertip Pulse Oximeter from Drive Medical provides noninvasive spot-checks of oxygen saturation levels in the blood and heart rate. The Pulse Oximeter is perfect for sports enthusiasts, pilots, or anyone who wants to monitor this essential information.
Features and Benefits- Large easy-to-read multi-view LED display screen
- Displays SpO2 and pulse rate
- Low power consumption, Auto-off function
- Approximately 30 hours of normal operation
- Accommodates a wide range of finger sizes from pediatric to adult
- Includes lanyard and two AAA batteries
- Perfect for sports enthusiasts to measure oxygen saturation and pulse rate
- Product Specifications
- Actual Product Weight: 0.11 lbs
- Batteries: 2 - AAA
- Battery Duration: 30 Hours
- Display Type: LED
- Fingertip Width Range: 0.3"-1"
- Operating Relative Humidity: 15-90 Percent
- Operating Temperature: 41 to 104 deg F
- Overall Product Height: 1.18"
- Overall Product Length: 2.2"
- Overall Product Width: 1.26"
- Primary Product Color: White
- Primary Product Material: Plastic
- Pulse Rate Accuracy Range: + / - 2 Percent
- Pulse Rate Display Range: 0-254 bpm
- Pulse Rate Measurement Range: 30-235 bpm
- SpO2 Accuracy Range: + / - 3 Percent
- SpO2 Measurement Range: 70-90 Percent
- Storage Temperature: -4 to 131 deg F
- Warranty: 2 Year Limited
- Model # mq3000
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.L. BUILDING VENT FOUNDATION COVER2PK (FVC168)
- MEDI-FIRST Butterfly Medium Bandages (60233)
- WASIP Survival Blanket, PK12 (F6501401)
- B & K NDS 18 in. W X 18.5 in. D Square Catch Basin (1882)
- DRIVE MEDICAL Comfort Touch Neck Support Cushion (rtl2017ctn)
- A2Z SCILAB Laryngoscope Macintosh Miller Conventional Diagnostic ENT Exam Kit (A2Z-ZR569)
- CLINTON Family Practice Table w/ Stool, Gray Coat, Color: Royal Blue (8890-1GR-3RB)
- HEALTHSMART Steam Inhaler, Adult (40-741-000)
- VON KLAUS Mini-Lambotte Osteotome, Swiss Pattern, Straight, 5 1/8in German (VK127-5710)
- MEDSOURCE Strap, Black, 60 in. L (MS-ST593)
- ILC Replacement for Batteries AND Light Bulbs Diagnostic Resting ECG Electrodes Resting TAB Electrode (DIAGNOSTIC RESTING ECG ELECTRODES RESTING TAB ELE)
- Drive Medical Diagnostic and Monitoring Instruments and Supplies