Shop All Diagnostic and Monitoring Instruments and Supplies
Drive Medical
Economy Removable Top I. V. Pole, 2 Hook Top, Silver Vein
Mfr # 13033sv
Zoro # G9295547
product price: $87.39
/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Drive Medical
- MFR # 13033sv
- Zoro # G9295547
- UPC # 822383232034
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Economy Removable Top I. V. Pole, 2 Hook Top, Silver Vein
Removable hooks on this economy 2 hook IV pole (in silver vein) by Drive Medical speak to its versatility. With easy push-pin release, it converts between a 2-hook and 4-hook top. (Product is available in 2-hook and 4-hook form.) Chrome-plated steel with weighted base provides strength and durability, while, most importantly, reducing the risk of tipping. A locking collar allows for simple height adjustment to the stem and four rubber wheels ensure smooth transportation and maneuverability.
Features and Benefits- 4 rubber wheels provide for a smooth transport and maneuverability
- Removable hooks make this economy IV pole versatile
- Easily converted to 2-hook or 4-hook with easy to release pushpin
- Chrome plated steel with weighted base provides strength, durability, and reduces risk of tipping
- Height range of 40"-82"
- Locking collar allows for easy height adjustment
- Product Specifications
- Actual Product Weight: 9 lbs
- Overall Product Height: 40"
- Overall Product Length: 8"
- Overall Product Width: 8"
- Primary Product Color: Silver Vein
- Primary Product Material: Steel
- Warranty: Limited Lifetime
- Model # 13033sv
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Ice Pack (6" X 9") (2801550)
- BURNAID Burn Dressing, Sterile, White (3068)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 25 Person (223-Refill)
- BOBRICK Bobrick ClassicSeries Surface-Mounted Sanitary Disposal - (B254)
- DRIVE MEDICAL Comfort Touch Neck Support Cushion (rtl2017ctn)
- SIMPSON STRONG-TIE Simpson Strong Tie BC6Z 6 x 6 in. Steel Post & Column Base; 18 Gauge (197006)
- BLAYLOCK BLAYLOCK TL-36 Lip Engaging Coupler Lock - 2" (TL-36)
- ILC Replacement for Cables AND Sensors Ip-bb-300 (IP-BB-300 CABLES AND SENSORS)
- SCHOOL SMART PAPER MOSAIC SPECTRUM PACK OF 4000 PK (R96763)
- EKLIND 3/16" Ball Hex-L® Key (18212)
- SURGICAL DESIGN Premium Fiber Optic Mac Laryngoscope Set (SDZR-0037)
- Drive Medical Diagnostic and Monitoring Instruments and Supplies