Dual Pad Steerable Knee Walker Knee Scooter w/ Basket
Mfr # 796
Zoro # G404953114
Product Information
- Brand Drive Medical
- MFR # 796
- Zoro # G404953114
- UPC # 822383509341
- Country of Origin China
- Category Walking Aids
Description
For those experiencing pain or discomfort following foot surgery, breaks, sprains or ulcers, the Dual Pad Steerable Knee Walker with Basket from Drive is a simple, comfortable, durable, and pain-free crutch alternative. Unlike other knee walkers that offer only forward-facing front wheels, Drive's Steerable Knee Walker features a fully maneuverable pair of front wheels for superior ease of use. Plus, the new two-piece leg pad provides superior user comfort. Tool-free height and left/right leg adjustments let users tailor the Knee Walker to their specific needs. The unit's 8" wheels make it ideal for indoor and outdoor use and the deluxe dual braking system helps maximize safety. The Dual Pad Steerable Knee Walker with Basket provides quicker mobility and enhanced safety and stability over crutches allowing you to better manage pain and recover more quickly.
Features and Benefits- Knee walker can be steered for increased maneuverability
- Ideal for individuals recovering from foot surgery, breaks, sprains, amputation, and ulcers of the foot
- New, two-piece padded leg pad provides comfort
- Deluxe braking system
- Removable front basket
- Durable, steel frame with silver vein finish
- Tool free height adjustment
- 8" casters are ideal for indoor/outdoor use
- Product Specifications
- Actual Product Weight: 22 lbs
- Handle Height (Max): 40"
- Handle Height (Min): 31"
- Overall Product Height: 31"
- Overall Product Length: 30"
- Overall Product Width: 16"
- Pad Height: 16.5"-20.5"
- Pad Length: 15"
- Pad Width: 7"
- Primary Product Color: Silver
- Primary Product Material: Steel
- Product Weight Capacity: 300 lbs
- Warranty: Limited Lifetime
- Model # 796
- Basic Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bulk First Aid kit, Plastic, 10 Person (54564)
- ILC Replacement for Philips Intellivue Fast-spo2 Adult EAR Clip Short Spo2 Sensor (INTELLIVUE FAST-SPO2 ADULT EAR CLIP SHORT SPO2 SE)
- ADVENTURE MEDICAL Adventure First Aid Series First Aid kit, Nylon, 4 Person (0120-0220)
- ILC Replacement For GE GENERAL ELECTRIC GE, 2059294001 NIBP CONNECTORS (2059294-001 NIBP CONNECTORS)
- DRIVE MEDICAL Foam Grip Four Point Cane (rtl10310)
- DRIVE MEDICAL Four Wheel Rollator w/ Fold Up Removable Back Support, Red (10257rd-1)
- DRIVE MEDICAL Lightweight Walking Forearm Crutches, Adult, 1 Pair (10403)
- DRIVE MEDICAL Nitro Duet Rollator (RTL10266DT)
- DRIVE MEDICAL Nitro DLX Euro Style Rollator, Sleek Blue (rtl10266bl-hs)
- DRIVE MEDICAL Rollator w/ 6" Wheels w/ Back Support & Padded Seat, Black (r726bk)
- FIRST VOICE Medium Adult Crutches, Aluminum, PK2 (MDS80535HW)
- Drive Medical Walking Aids