Shop All Walking Aids
Drive Medical
Crutch Tips, Fits 7/8in Diameter Crutch, Gray, 1 Pair
Mfr # RTL10439B
Zoro # G008658019
product price: $31.39
/ea
Sold in multiples of 2 for $62.78
$62.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Drive Medical
- MFR # RTL10439B
- Zoro # G008658019
- UPC # 822383563114
- Country of Origin Taiwan, Province of China
- Category Walking Aids
Description
Drive medical rtl10439b revitalize your crutch with replacement tips from drive medical. Use over time can wear out the tip of your mobility aid, making it unsafe. But an easily installed replacement crutch tip makes it like new drive tips fit your crutch perfectly. features and benefits safely replaces worn tips on your 7/8 diameter cane/crutch compatible with most manufacturers' canes/crutches easy to install product specifications actual product weight: 0.25 lbs overall product height: 1.5 overall product length: 0.875 overall product width: 0.875 primary product color: gray primary product material: rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Emery Board, 1000PK (CT-1515)
- ZORO SELECT Fingertip Bandages, 2" L x 1-1/2" W, PK40 (61578)
- CORETEX Sunscreen, 1x Use Lotion Pouches, 1bx/PK50 (91663)
- KAPAK BY AMPAC Chain of Custody Bag, 16inLx12inW, PK500 (EVD 1216)
- DRIVE MEDICAL Nitro Euro Style Rollator, Tall, Black (rtl10266bk-t)
- DRIVE MEDICAL Nitro DLX Euro Style Rollator, Sleek Blue (rtl10266bl-hs)
- DRIVE MEDICAL Nitro Duet Rollator (RTL10266DT)
- DRIVE MEDICAL Rollator w/ 6" Wheels w/ Back Support & Padded Seat, Black (r726bk)
- DRIVE MEDICAL Foam Grip Four Point Cane (rtl10310)
- DRIVE MEDICAL Lightweight Walking Forearm Crutches, Adult, 1 Pair (10403)
- BRAZOS WALKING STICKS Brazos Walking Sticks TSAS2 48 in. Twisted Sassafras Walking Stick (TSAS2)
- Drive Medical Walking Aids