Cruiser III Light Weight Wheelchair - 18"
Mfr # k318adda-sf
Zoro # G804952991
Product Information
- Brand Drive Medical
- MFR # k318adda-sf
- Zoro # G804952991
- UPC # 822383133171
- Country of Origin China
- Category Wheelchairs
Description
The 18" Cruiser III Wheelchair with Flip Back Detachable and Adjustable Height Desk Arms and Swing Away Footrests by Drive Medical has a carbon steel frame that eliminates seat guides and allows for custom back inserts and accessories. The silver vein finish is attractive and easy to maintain. The precision sealed wheel bearing, in front and rear, ensure long lasting performance and reliability, while the 8" front caster wheels provide a smooth ride over most surfaces. The dual axle and removable, flip back, desk arms makes transferring easy. Comes standard with, detachable flip back desk arms, adjustable swing away footrests, black nylon upholstery, composite Mag-style wheels and push to lock wheel locks.
Features and Benefits- Built-in seat rail extensions and extendable upholstery easily adjust seat depth from 16" to 18"
- Weighs under 36 lbs (excluding front riggings)
- Carbon steel frame with silver vein finish
- Removable flip-back arms allow for easy transfer
- New frame style eliminates seat guides and allows for custom back inserts and accessories
- Nylon upholstery is durable, lightweight, attractive, and easy to clean
- Composite, Mag-style wheels are lightweight and maintenance free
- 8" front casters are adjustable in three positions
- Padded armrests provide additional comfort
- Precision sealed wheel bearings in front and rear ensure long-lasting performance and reliability
- Dual axle provides easy transition of seat height to hemi-level
- Comes with push-to-lock wheel locks
- Product Specifications
- Actual Product Weight: 39 lbs
- Armrest Length: 10"
- Armrest to Floor Height: 27.5"
- Back of Chair Height: 16"
- Brakes: Push-To-Lock Wheel Brakes
- Casters: 8"
- Closed Width: 12"
- Folded Dimensions: 42" x 12" x 35"
- Number of Wheels: 4
- Overall Length w/ Riggings: 42"
- Overall Product Height: 35"
- Overall Product Length: 42"
- Overall Product Width: 26"
- Primary Product Color: Black
- Primary Product Material: Steel
- Product Weight Capacity: 300 lbs
- Rear Wheels: 24" x 1"
- Seat Depth: 16"-18"
- Seat Width: 18"
- Seat to Armrest Height: 8"
- Seat to Floor Height: 17.5"-19.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT First Aid Kit Refill, Cardboard, 100 Person (9995-7500)
- MEDI-FIRST Ibuprofen, Tablet, 200mg, PK250 (125 pks of 2) (80848)
- FSI Portable Medical Field Cot with IV Pole (F-EM-262A)
- SUNBEAM Hair Dryer Storage 12x 12" Bag, Black" (1600000000)
- DRIVE MEDICAL Silver Sport 1 Wheelchair w/ Full Arms & Swing away Removable Footrest (ssp118fa-sf)
- DRIVE MEDICAL Sentra EC Heavy Duty Wheelchair - 24" Seat (std24ecdfa-elr)
- DRIVE MEDICAL Silver Sport 2 Wheelchair - 20" Seat (ssp220dfa-sf)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-sf)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 20" Seat (std20dda-elr)
- EVAC-CHAIR Stair Chair, Aluminum, 440 lb. (220H)
- EVAC-CHAIR Stair Chair, 400 lb. Cap., Blue (600H)
- Drive Medical Wheelchairs