Cirrus Plus EC Folding Power Wheelchair, 20" Seat
Mfr # cpn20fba
Zoro # G104952943
Product Information
- Brand Drive Medical
- MFR # cpn20fba
- Zoro # G104952943
- UPC # 822383185699
- Country of Origin China
- Category Wheelchairs
Description
The Folding Cirrus Plus EC 20" Power Chair by Drive Medical is foldable and lightweight making it ideal for transporting. It comes in an attractive, lightweight, carbon steel frame with a silver vein finish which is easy to maintain. This Power Chair comes standard with a seat belt, seat cushion with pouch for easy storage, swing away footrests with calf straps and heel loops, wheel locks and an adjustable tension, padded, back upholstery, adding to users convenience, safety and comfort. The integrated, programmable PG controller and adjustable length joystick mount accommodates most user sizes. The Cirrus Plus EC Folding Power Chair has been tested and surpassed the ANSI RESNA testing requirements, providing our consumers with added security.
Features and Benefits- Foldable, lightweight frame for easy portability
- Steel double cross-brace frame
- Adjustable-tension back upholstery
- Armrests are padded, adjustable, and removable
- Adjustable-length controller mount
- Swing-away footrests with heel loops
- Positioning belt included
- Padded back upholstery with storage pouch and cushioned seat
- Programmable controller
- Flat-free, non-marking tires
- Easy freewheel operation
- Manual wheel locks
- General foam seat cushion included
- Anti-tip wheels
- Product Specifications
- Actual Product Weight: 151 lbs
- Anti Tip Wheels: Yes
- Batteries: 2 - 12V 36AH
- Battery Weight: 56 lbs
- Brakes: Electromechanical
- Casters: 8"
- Charger: Offboard, 4A
- Climbing Angle: 6 degrees
- Controller: PG VSi 50A
- Drive Wheels: 12.5" x 2.25" Flat Free
- Ground Clearance: 4"
- Heaviest Piece: 90 lbs
- Max Speed: 5.5 mph
- Maximum Range: 15 miles
- Motor: 2 - 24V x 320W x 4600rpm
- Number of Wheels: 4
- Overall Product Height: 36"
- Overall Product Length: 42.5"
- Overall Product Width: 28"
- Primary Product Color: Black
- Primary Product Material: Steel
- Product Weight Capacity: 300 lbs
- Seat Depth: 16"
- Seat Width: 20"
- Seat to Floor Height: 18.5"
- Seat to Foot Deck: 14"
- Steering Type: Joystick
- Turning Radius: 33"
- Wheelchair Weight Without Battery: 95 lbs
- Warranty: Limited Lifetime on Frame; 14 Month Limi
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Sharps Container, 1 Gallon, Each (SHARP-1G)
- DEALMED Table Paper Exam, Smooth, 21" X 225', 1 Roll, 12/Cs, 12PK (782041)
- 3M Medical Tape Transpore 2 x 10 yds Transparent, 6Bx (1527-2)
- DUKE CANNON Thick Tobacco Cedarwood and Amber Scent Body Wash 17.5 oz (THICK16-OG)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-sf)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 20" Seat (std20dda-elr)
- DRIVE MEDICAL Silver Sport 2 Wheelchair - 20" Seat (ssp220dfa-sf)
- DRIVE MEDICAL Sentra EC Heavy Duty Wheelchair - 24" Seat (std24ecdfa-elr)
- DRIVE MEDICAL Silver Sport 1 Wheelchair w/ Full Arms & Swing away Removable Footrest (ssp118fa-sf)
- KARMAN Karman LT-800T 18 Inch Lightweight Deluxe Wheelchair with Padded Fixed Full Armrests (LT-800T)
- KARMAN HEALTHCARE Karman Healthcare 802-DY Lightweight Wheelchair-Black (802-DY)
- Drive Medical Wheelchairs