Shop All Sheets and Pillow Cases
Drive Medical
Bariatric Bedding in a Box, 36" x 84" x 8"
Mfr # 15030hbl-3684
Zoro # G9296098
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Drive Medical
- MFR # 15030hbl-3684
- Zoro # G9296098
- UPC # 822383531595
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Bariatric Bedding in a Box, 36" x 84" x 8"
The Fitted Sheet from Drive Medical is perfect for use with manual, semi-electric and full electric beds. The set includes two comfortable, machine washable cotton/polyester blend fitted sheets. 36"x84"x8"
Features and Benefits- Perfect for use with manual, semi-electric, and full electric beds
- Contains 2 fitted sheets that are ideal for deep extended-length hospital and homecare beds with 8" thick mattresses
- Sheets are made of a high quality cotton and polyester blend
- All components are machine washable
- No ironing required
- Product Specifications
- Actual Product Weight: 0.25 lbs
- Overall Product Height: 8"
- Overall Product Length: 36"
- Overall Product Width: 84"
- Primary Product Color: White
- Primary Product Material: 50/50 Cotton/Polyester Blend
- Warranty: 5 Year Limited
- Model # 15030hbl-3684
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Pillowcase, King, 44" W, 46" L, PK12 (1A38210)
- SIMPLE SPACES Shower Caddy 3Tier White (SS-SC3-29-PE-3L)
- INTERNATIONAL CONCEPTS Trestle Bench, Unfinished (KBE-72)
- RESTOR-IT Furniture and Fabric Repair Kit (18084)
- DRIVE MEDICAL Hospital Bed Bedding in a Box (15030hbc)
- DRYFAST Fitted Sheet, King Size, 80 in. L, PK6 (1A29716)
- WATERFORD HOME Down Alternative Comforter - King - White (2011)
- CAROLINES TREASURES Carolines Treasures AMB1076PILLOWCASE Beagle Bliss Fabric Standard Pillowcase (AMB1076PILLOWCASE)
- HASTINGS HOME Wedge Pillow Memory Foam with Bamboo Fiber Cover for Heartburn, Back Pain Better Sleep (Ivory) (206952SUQ)
- MARTEX Duvet Cover, Twin, 70" W, 94" L, PK12 (1C18616)
- 4D CONCEPTS 4D Concepts 980520 Alex Kitchen Island Cart (980520)
- Drive Medical Sheets and Pillow Cases