Shop All Privacy Screens
Drive Medical
3 Panel Privacy Screen
Mfr # 13508
Zoro # G9313029
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Drive Medical
- MFR # 13508
- Zoro # G9313029
- UPC # 822383110288
- Country of Origin China
- Category Privacy Screens
Description
3 Panel Privacy Screen
Manufactured with flame retardant bacteriostatic white vinyl and sturdy 1" anodized aluminum tubing, the 3-panel privacy screen from Drive Medical is well-built and functional. The materials are as easy to maintain as they are useful. Each hinged panel measures 56" high and 27.5" wide, giving the product an overall height of 70.5". Four 3" hooded casters make transportation and repositioning a cinch.
Features and Benefits- Four, 3" hooded casters
- Sturdy, 1" diameter anodized aluminum tubing
- Screens are 6mm flame retardant bacteriostatic white vinyl
- Easy to maintain and clean
- Each hinged panel measures: 56" (H) x 27 1/2" (W)
- Product Specifications
- Actual Product Weight: 15 lbs
- Casters: 3"
- Overall Product Height: 70.5"
- Overall Product Length: 82.5"
- Overall Product Width: 4"
- Primary Product Color: White
- Primary Product Material: Aluminum
- Warranty: Limited Lifetime
- Model # 13508
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETER THOMAS ROTH 4 oz Water Drench Cloud Cream Cleanser (219358)
- SK II SK-II U-SC-3257 Unisex Facial Treatment Mask - Pack of 10 (U-SC-3257)
- BAG BALM Bag Balm 1 Oz (BBM)
- HEALTHSMART Blood Pressure Monitor, Arm, Blk, 1.08 lb. (04-655-001)
- R&B WIRE PRODUCTS Three Panel Mobile Privacy Screen with White Vinyl Panels, Made in USA (PSS-3CUS)
- OMNIMED 3 Section Economy Privacy Screen with Vinyl Panels, Green (153093-15)
- R&B WIRE PRODUCTS Antimicrobial Wall Mount Privacy Screen, 90in x 72in, Perwinkle Blue (PST/AML/PB)
- R&B WIRE PRODUCTS Antimicrobial Wall Mount Privacy Screen, 90in x 72in, Cream (PST/AML/C)
- R&B WIRE PRODUCTS Replacement Set of Vinyl Panels for Three Panel Privacy Screen, White (PSS-VP)
- GLOBAL INDUSTRIAL Replacement Panels for 3-Panel Privacy Screen, White (732142)
- SEPARATIONSCREEN Retail SeparationScreen - 36”W x 34”H (SC041513)
- Drive Medical Privacy Screens