Shop All Spring Pins
Driv-Lok
Spring Pin, Slot, 1/16x3/16 L, Pk100
Mfr # SLTP0620187CP
Zoro # G2144746
original price:
$7.15
23% off
new price: $5.49
/pk 100, $0.05/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 420
- Fastener Finish Passivated
Product Information
- Brand Driv-Lok
- MFR # SLTP0620187CP
- Zoro # G2144746
- UPC # 848790027148
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 1/16 in |
Fastener Length | 3/16 in |
Fits Hole Dia. (Min.-Max.) | 0.062-0.065 in |
Nominal Diameter | 1/16 in |
Length Tolerance | +/-0.015 in |
Chamfer Length (Min.) | 0.007 in |
Chamfer Diameter | 0.059 in |
Actual Dia. (Min.-Max) | 0.066-0.069 in |
Overall Length | 3/16" |
Chamfer Length (Max.) | 0.028 in |
Shank Length | 3/16 in |
Outside Diameter Tolerance | +/-0.0015 in |
Usable Length | 3/16 in |
Fits Maximum Hole Diameter | 1/16 in |
Maximum Chamfer Length | 0.028 in |
Fits Minimum Hole Diameter | 1/16 in |
Minimum Chamfer Length | 0.007 in |
Shank Length Tolerance | +/-0.015 in |
Pin Diameter | 1/16 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/16 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 3/16 in, End Type Chamfered, Chamfer Diameter 0.059 in, Wall Thickness 0.012 in, Fits Minimum Hole Diameter 1/16 in, Fits Maximum Hole Diameter 1/16 in, Shank Length 3/16 in, Maximum Chamfer Length 0.028 in, Minimum Chamfer Length 0.007 in, Nominal Diameter 1/16 in, Standards ASME B18.8.2, REACH Compliant, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/16"-18, 6 in Shank, 5/8 in ID, Stainless Steel, Plain (N2002-SS-6)
- DEWALT Steel Dropin Flush Embedment Anchor, 5/8" Dia, 2-1/2" L, Carbon Steel Zinc Plated, 25 PK (06320-PWR)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1/2" Dia., 2-3/4" L, Carbon Steel Zinc Plated, 50 PK (7420SD1-PWR)
- ZORO SELECT Precision Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel (U51044.031.0025)
- DRIV-LOK Spring Pin, Slot, 5/16x5/64 L, Pk100 (SLTP0780312CP)
- ZORO SELECT Spring Pin, Coiled, 5/16inx1in, 8700lb, PK10 (U51430.031.0100)
- ZORO SELECT Spring Pin, Sltd, 3/16inx1-3/4in, Pln, PK50 (U39100.018.0175)
- ZORO SELECT Spring Pin, Sltd, 3/16inx2-1/4in, Pln, PK50 (U39100.018.0225)
- ZORO SELECT Spring Pin, Slot, 1/4x1 3/4 L, Pk25 (5BY69)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51428.050.0070)
- ZORO SELECT Spring Pin, Coiled, 1/8inx1in, 1400lb, PK25 (U51430.012.0100)
- Driv-Lok Spring Pins