Shop All Grooved Pins
Driv-Lok
Grooved Pin Type G 1215 25 PK
Mfr # GG1870750G2ZN
Zoro # G0535254
product price: $8.89
/pk 25, $0.36/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type G
- Basic Material Low Carbon Steel
- Material Grade 1215
- Fastener Finish Zinc
Product Information
- Brand Driv-Lok
- MFR # GG1870750G2ZN
- Zoro # G0535254
- UPC # 848790013936
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 3/16 in |
Overall Length | 3/4 in |
Small End Dia. Tolerance | +/-0.003 in |
Small End Dia. | 0.1875 in |
Large End Dia. | 0.198 in |
Length Tolerance | +/-0.010 in |
Large End Dia. Tolerance | +/-0.0025 in |
Large End Diameter Tolerance | +/-0.003 in |
Shank Length Tolerance | +/-0.01 in |
Small End Diameter Tolerance | +/-0.003 in |
Large End Diameter | 0.198 in |
Shank Length | 3/4 in |
Pin Diameter | 3/16 in |
Small End Diameter | 0.188 in |
Description
Grooved Pin, System of Measurement Inch, Pin Diameter 3/16 in, Large End Diameter 0.198 in, Small End Diameter 0.188 in, Shank Length 3/4 in, Pin Type Type G, Material Steel, Material Grade/Class Grade 1215, Finish Zinc Plated, Large End Diameter Tolerance +/-0.003 in, Small End Diameter Tolerance +/-0.003 in, Shank Length Tolerance +/-0.01 in, Standards ASME B18.8.2, DIN 1469, Product Type Grooved Pin, Manufacturer Location Made in USA*, Double Shear Strength 3,310 lb, Rockwell Hardness B85
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double-End Threaded Stud, 7/16"-20 Thread to 7/16"-20 Thread, 6 in, Aluminum, Plain (LINK43706EA)
- FLEXLOC Flexible Top Lock Nut, 3/8"-24, Steel, Not Graded, Cadmium Plated, 9/32 in Ht, 100 PK (217461-PG)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03297)
- VELCRO BRAND Reclosable Fastener Shapes, Acrylic Adhesive, 4 in, 1 in Wd, Black, 50 PK (G1X4K72)
- DRIV-LOK Groove Pin Type E 300 Series (GPS-0093-0625-E)
- DRIV-LOK Groove Pin, 1/4" x 2", Type A Zinc (GP-0250-2000-A)
- DRIV-LOK Groove Pin, 1/8" x 3/8", Type A Zinc (GP-0125-0375-A)
- DRIV-LOK Groove Pin Type A 300 Series (GPS-0187-1250-A)
- DRIV-LOK Groove Pin, 5/16" x 2-1/2", Type A Zinc (GP-0312-2500-A)
- DRIV-LOK Groove Pin, 3/16" x 1-1/4", Type G Zinc (GP-0187-1250-G)
- DRIV-LOK Groove Pin, 3/16" x 3/8", Type H Zinc (GP-0187-0375-H)
- Driv-Lok Grooved Pins