Shop All Grooved Pins
Driv-Lok
Groove Pin, 3/16" x 2", Type A Zinc
Mfr # GP-0187-2000-A
Zoro # G9103291
product price: $0.87
/ea
Sold in multiples of 25 for $21.75
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type A
- Basic Material Low Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 3/16 in
Product Information
- Brand Driv-Lok
- MFR # GP-0187-2000-A
- Zoro # G9103291
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 3/16 in |
Overall Length | 2 in |
Details
Pin Item | Groove Pin |
System of Measurement | Inch |
Grooved Pin Type | Type A |
Basic Material | Low Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Standards | ASME B18.8.2 |
Item | Groove Pin,3/16" x 2",Type A Zinc |
Description
Groove Pin,3/16 In. x 2 In.,Type A Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Screw Anchor, 1" L, Vinyl, 100 PK (07372)
- ZORO SELECT Body Bolt, Phosphate Black Phosphate, 3/4 in L, 100 PK (5RKK4)
- MIDWEST FASTENER 5/16"-18 x 2-3/4" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01079)
- L.H. DOTTIE #10-24 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel (RMC1024112)
- DRIV-LOK Groove Pin 3/16 x 1-1/2 Type A ZC (GP-0187-1500-A)
- DRIV-LOK Groove Pin, 1/4" x 2", Type A Zinc (GP-0250-2000-A)
- DRIV-LOK Groove Pin Type E 300 Series (GPS-0125-1000-E)
- DRIV-LOK Groove Pin Type E 300 Series (GPS-0093-0625-E)
- DRIV-LOK Groove Pin 1/4 x 1-1/2 Type A ZC (GP-0250-1500-A)
- DRIV-LOK Groove Pin, 1/4" x 1-1/4", Type A Alloy (GPA-0250-1250-A)
- ZORO SELECT Half Length Grooved Taper Pin 10 PK (M39720.080.0036)
- Driv-Lok Grooved Pins