Shop All Grooved Pins
Driv-Lok
Groove Pin, 3/16" x 1-1/4", Type A Zinc
Mfr # GP-0187-1250-A
Zoro # G9103179
product price: $0.63
/ea
Sold in multiples of 40 for $25.20
$25.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type A
- Basic Material Low Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 3/16 in
Product Information
- Brand Driv-Lok
- MFR # GP-0187-1250-A
- Zoro # G9103179
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 3/16 in |
Overall Length | 1 1/4 in |
Details
Pin Item | Groove Pin |
System of Measurement | Inch |
Grooved Pin Type | Type A |
Basic Material | Low Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Standards | ASME B18.8.2 |
Item | Groove Pin,3/16" x 1-1/4",Type A Zinc |
Description
Groove Pin,3/16 In. x 1-1/4 In.,Type A Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 200 PK (3132BE)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 75 mm Length, 100 PK (M07000.060.0075)
- SIMPSON STRONG-TIE TITEN HD 1/4 X 4 316SS-PAK 50 (THDC25400H6SS)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP116)
- DRIV-LOK Groove Pin, 1/4" x 2", Type A Zinc (GP-0250-2000-A)
- DRIV-LOK Groove Pin, 3/16" x 2", Type A Zinc (GP-0187-2000-A)
- DRIV-LOK Groove Pin, 1/4" x 1-1/4", Type A Alloy (GPA-0250-1250-A)
- DRIV-LOK Groove Pin Type E 300 Series (GPS-0250-1250-E)
- DRIV-LOK Groove Pin Type E 300 Series (GPS-0125-1000-E)
- DRIV-LOK Groove Pin 1/4 x 1-1/2 Type E ZC (GP-0250-1500-E)
- ZORO SELECT Half Length Grooved Taper Pin 50 PK (M39720.030.0030)
- Driv-Lok Grooved Pins