Shop All Grooved Pins
Driv-Lok
Groove Pin, 1/4" x 1/2", Type H Zinc
Mfr # GP-0250-0500-H
Zoro # G9103398
product price: $0.58
/ea
Sold in multiples of 35 for $20.30
$20.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type H
- Basic Material Low Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 1/4 in
Product Information
- Brand Driv-Lok
- MFR # GP-0250-0500-H
- Zoro # G9103398
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 1/4 in |
Overall Length | 1/2 in |
Details
Pin Item | Groove Pin |
System of Measurement | Inch |
Grooved Pin Type | Type H |
Basic Material | Low Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Standards | ASME B18.8.2 |
Item | Groove Pin,1/4" x 1/2",Type H Zinc |
Description
Groove Pin,1/4 In. x 1/2 In.,Type H Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT M8-1.25 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 30 mm Length, 25 PK (FBMSHCAPS812530P25)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/16 in Dia., 3/16 in L, Stainless Steel Body, 100 PK (TFC0406-100)
- OUTWATER Round Standoffs, 1 in Bd L, Stainless Steel Brushed, 1-1/4 in OD (3P1.56.00147)
- NEWPORT FASTENERS Hex Nut, 1-1/8"-7, Steel, Grade 8, Plain, 31/32 in Ht, 10 PK (856934-PR-10)
- DRIV-LOK Grooved Pin Type A 1215 25 PK (GA3121000G2ZN)
- DRIV-LOK Groove Pin, 3/16" x 3/8", Type H Zinc (GP-0187-0375-H)
- DRIV-LOK Groove Pin, 3/16" x 2", Type E Zinc (GP-0187-2000-E)
- DRIV-LOK Groove Pin Type E 300 Series (GPS-0125-1000-E)
- DRIV-LOK Groove Pin Type A 300 Series (GPS-0375-2500-A)
- DRIV-LOK Groove Pin Type E 300 Series (GPS-0250-1250-E)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.026.0003)
- Driv-Lok Grooved Pins