Shop All Grooved Pins
Driv-Lok
Groove Pin, 1/4" x 1-3/4", Type A Zinc
Mfr # GP-0250-1750-A
Zoro # G9103501
product price: $0.78
/ea
Sold in multiples of 30 for $23.40
$23.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type A
- Basic Material Low Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 1/4 in
Product Information
- Brand Driv-Lok
- MFR # GP-0250-1750-A
- Zoro # G9103501
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 1/4 in |
Overall Length | 1 3/4 in |
Details
Pin Item | Groove Pin |
System of Measurement | Inch |
Grooved Pin Type | Type A |
Basic Material | Low Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Standards | ASME B18.8.2 |
Item | Groove Pin,1/4" x 1-3/4",Type A Zinc |
Description
Groove Pin,1/4 In. x 1-3/4 In.,Type A Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 10 PK (67428)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 1/4 in L, Steel Body, 100 PK (TSC0608-100)
- MIDWEST FASTENER Solid Rivet, Flat Head, 1/8 in Dia., 1 in L, Steel Body, 20 PK (930662)
- ZORO SELECT Clevis Pin, Universal, 0.312x3 1/2 In, PK10 (WWG-CLPUZ-014)
- DRIV-LOK Groove Pin, 5/16" x 1-3/4", Type A Alloy (GPA-0312-1750-A)
- DRIV-LOK Groove Pin, 5/16" x 2-1/2", Type A Zinc (GP-0312-2500-A)
- DRIV-LOK Groove Pin Type C 300 Series (GPS-0125-0625-C)
- DRIV-LOK Groove Pin, 3/16" x 3/8", Type H Zinc (GP-0187-0375-H)
- DRIV-LOK Groove Pin Type A 300 Series (GPS-0187-1250-A)
- DRIV-LOK Groove Pin, 1/4" x 1-1/4", Type A Alloy (GPA-0250-1250-A)
- ZORO SELECT Grooved Taper Pin Type A 50 PK (M39710.015.0008)
- Driv-Lok Grooved Pins