Shop All Manual Caulk Guns
Dripless
Dripless Caulk Gun, Gold, Aluminum, 30 oz
Mfr # WL9907500
Zoro # G1188537
product price: $99.65
/ea
Free Shipping & Returns
$99.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Container Type Bulk Container
- Type Bulk Loader
- For Use With 30-oz Bulk Packs
- Material Aluminum
- Color Gold
Product Information
- Brand Dripless
- MFR # WL9907500
- Zoro # G1188537
- UPC # 764509075012
- Country of Origin China
- Category Manual Caulk Guns
Dimensions
For Container Size | 30 oz |
Size | 30 oz |
For Container Size+1 | 30 oz |
Details
Item | Dripless Caulk Gun |
For Container Type | Bulk Container |
Type | Bulk Loader |
For Use With | 30-oz Bulk Packs |
Material | Aluminum |
Color | Gold |
Frame Style | Full Barrel |
Thrust Ratio | 18:01 |
Includes | 6 Tips, Ladder Hook |
Construction | Ergonomic Handle, Light-Weight Aluminum Barrel, Metal Body |
Series | BL7500 |
Grip Style | Standard |
For Container Type+1 | Bulk Container |
Product Type | Drip-Free |
Barrel Materials | Aluminum |
Thrust Ratio+1 | 18:1 |
Plunger Type | Ratchet Rod |
Description
Dripless Caulk Gun, Thrust Ratio 18:1, For Container Size 30 oz, Barrel Materials Aluminum, Frame Style Full Barrel, Grip Style Standard, Material Metal, Plunger Type Ratchet Rod, Product Type Dripless Caulk Gun, Color Gold, For Container Type Bulk Container, Includes (6) Tips, Ladder Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, 9.25"x9.25", PK25 (401+)
- 3M Stripping Tape, Green, 3" x 10 yd., PK3 (500)
- HD K933 Teak Seam-Fil 1 oz. Tube (K933)
- DEVCON 5 Minute Epoxy amber (1-1)9 lb (14630)
- DRIPLESS 1/10 Gal Contractor Grade Heavy Duty Ratchet Drive Caulk Gun (CR200)
- DRIPLESS 1/10 Gal Consumer Grade Cradle Round Rod Caulk Gun (C150)
- DRIPLESS 1 Qt Contractor Grade Cradle Heavy Duty Ratchet Caulk Gun (CR400)
- DRIPLESS 1/10 Gal Contractor Grade Skeleton Hex Rod Caulk Gun (SH200)
- DRIPLESS 1/10 Gal Contractor Grade Cradle Hex Rod Caulk Gun (CH200)
- DRIPLESS 1/10 Gal Ergo Tech Series Contractor Grade Heavy Duty Caulk Gun (ETS2000)
- MARTIN TOOLS SPROCKET & GEAR CAULKING IRON (MT1096C)
- Dripless Caulk Guns & Accessories