Shop All Water Filter Cartridges
Drinkpod
5 Micron Sediment Water Filter Cartridge 10 in. x 2.5 in. Whole House, PK 12
Mfr # BF-POE10-SD5M-12PK
Zoro # G601928793
product price: $20.25
/pk 12, $1.69/ea
$20.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Drinkpod
- MFR # BF-POE10-SD5M-12PK
- Zoro # G601928793
- UPC # 850013220205
- Country of Origin China
- Category Water Filter Cartridges
Description
The BlueFall 5 Micron Sediment Water Filter features a Three Stage Layered Technology to filter out sand, rust , dirt and particles in drinking water. Easily fits in any standard 10" x 2.5" RO Water System and many other water filter cansiters. The 5 Micron whole house water filter is designed with a perfect balanced density featuring three PP layers to remove most particles and sediments. Composed of Graduated Nano Fibers, all 3 layers serve a purpose to produce filtered water. The outer layer is 10 micron which removes dirt and sediment for filter longevity. The middle layer is 7 Micron to remove smaller sediment. The inner layer is an absolute 5 Micron removing Finer Sediments for filtration acting as a final sweep. The 3 Stage Layer Density technology will capture impurities targeted and have an increased service life than the other common water filters. The 5 Micron Water filter can clean and filter water up to 13000 gallons depending on the water quality in your area. For Optimal performance, it is suggested to replace the whole house water filter every three to six months. Enjoy delicious filtered water in your canister filter, rv water filter , under sink water filter or RO water filter system without compromising on quality and price.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" x 2" x 1-1/4" Cast Iron Reducing Tee Class 125 (0300046406)
- WEBSTONE 1/2" Sweat x Hose Cap Brass Ball Valve with Drain 3-Way (50612)
- EAGLE GROUP Hand Sink, Wall, 18-7/8 In. L, 14-3/4 In. W (HSA-10-FW)
- MOEN 1800 Series Stainless Steel Undermount Single Bowl Sink (GS18463)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-APH-217-2p-4613)
- BRITA WTR PTCHR FLTR BRITA 3PK (35503)
- CULLIGAN Quick Connect Filter, 4 gpm, 30 Micron, 2-1/2" O.D., 9 3/4 in H, 1 PR (CW-MF)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-300-12000SKH-3p-4785)
- PARKER Pleated Filter Cartridge, 7 gpm, 10 Micron, 2-1/2" O.D., 9 5/8 in H (FP310-10)
- AMERICAN FILTER CO AFC Brand AFC-RF-K1, Compatible to Kenmore EFF-6012A Refrigerator Water Filters (1PK) Made by AFC (EFF-6012A-AFC-RF-K1-1-97229)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to Pentair I-2000 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-6773)
- Drinkpod Water Filter Cartridges