Shop All Jobber Length Drill Bits
Drillco
Jobber Length Drill, Series 600, Imperial, 12 In Drill Size Fraction, 05 In Drill Size
Mfr # 600A132
Zoro # G107861785
product price: $50.95
/ea
$50.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Drillco
- MFR # 600A132
- Zoro # G107861785
- UPC # 45997199313
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Jobber Length Drill, Series 600, Imperial, 12 in Drill Size Fraction, 05 in Drill Size Decimal Inch, 6 in Overall Length, 412 in Cutting Depth, 2 Flutes, Spiral Flute, 412 in Flute Length, Straight Shank, 118 deg Point, Conventional Poi pDrillco Jobber Length Drill, Series 600, Imperial, 12 in Drill Size Fraction, 05 in Drill Size Decimal Inch, 6 in Overall Length, 412 in Cutting Depth, 2 Flutes, Spiral Flute, 412 in Flute Length, Straight Shank, 118 deg Point, Conventional Point, Right Hand Cutting, Carbide Cutting Edge, No Through Coolant YesNo, Bright, Applicable Materials Aluminum, Bronze, Cast Iron, Cast Steel, Hard Copper and Hard NonFerrous Metalsp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS SAE Non Slip Grip Ball Hex Key, 3/16" Tip Size (3710)
- STABILA Magnetic Level, 36" (96M-38636)
- CARBIDEMAX HMT 40 TCT Magnet Broach Cutter 14mm (108030-0140)
- SPYDER Hole Saw, Bi-Metal, 2In (600081CF)
- DRILLCO 1/8, JOBBER LENGTH DRILL - 100SE (100SE108)
- DRILLCO Jobber Length Drill, Series 200, Imperial, 2764 In Drill Size Fraction, 04219 In Drill Size (200A127)
- DRILLCO Jobber Length Drill, Series 700, Imperial, 964 In Drill Size Fraction, 01406 In Drill Size (700A109)
- DRILLCO 11/32, JOBBER LENGTH DRILL - 100SE (100SE122)
- DRILLCO Jobber Length Drill, Heavy Duty, Series 480, Imperial, 10 Drill Size Wire, 01935 In Drill Size (480A010)
- DRILLCO Jobber Length Drill, Heavy Duty, Series 400E, Imperial, 38 In Drill Size Fraction, 0375 In (400E124)
- OSG Jobber Drill Bit, 3/32 in., Carbide (HP245-0937)
- Drillco Jobber Length Drill Bits