Shop All Masonry Drill Bits
Drillco
7/32 X 16, SDS PLUS DRILL - 1700A
Mfr # 170A11416
Zoro # G910371044
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 7/32 in
- Overall Length 16 in
- Dimension Type Inch
- Material Carbide Tip
Product Information
- Brand Drillco
- MFR # 170A11416
- Zoro # G910371044
- UPC # 45996696608
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 7/32 in |
Overall Length | 16 in |
Dimension Type | Inch |
Details
Material | Carbide Tip |
Description
Short head to flute entrance allows debris to quickly channel down the flute for faster drilling progress. Chisel shaped head geometry for faster drilling progress. Self Centering Tip for easy spot drilling. Reinforced flute geometry reduces vibrations, increases breakage resistance, & transfers more energy from power tool motor to tip of the drill bit. Rebar Chamfer prevents carbide head from cracking in the event of contact with reinforced concrete product not intended for use in reinforced concrete.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 6-1/4" Flat Nose Pliers, Plastic Grip (20 01 160)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In. (59039)
- ATD TOOLS ATD Tools ATD-8736 20 in. Pistol-Grip Air Blow Gun (ATD-8736)
- CRESCENT NICHOLSON 5" Screw-on Plastic File Handle PH8 (21516)
- DRILLCO 3/16 X 6-3/4, ANCHOR DRILL -1800A (180A1126)
- DRILLCO 3/8 X 24, SDS PLUS DRILL - 1700A (170A12424)
- DRILLCO 3/16 X 7-5/8, ANCHOR DRILL -1800A (180A1127)
- DRILLCO 1/4 X 4, MASONRY DRILL ROTA & HAM -1600A (160A1164)
- DRILLCO 1" X 21 SDS-MAX Masonry Drill (174F16421)
- DRILLCO 3/4 X 36 SDS-MAX Masonry Drill (174F14836)
- BOSCH Rebar Cutter Masonry Drill Bit 3/4" x 18"L, Straight (RCSS2126)
- Drillco Masonry Drill Bits