Shop All Masonry Drill Bits
Drillco
5/8 X 36 SDS-MAX Masonry Drill
Mfr # 174F14036
Zoro # G100869986
product price: $84.29
/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Drillco
- MFR # 174F14036
- Zoro # G100869986
- UPC # 45996593846
- Country of Origin Germany
- Category Masonry Drill Bits
Description
Designed for longer life in concrete and reinforced concrete applications. 4 x 90 head geometry prevents locking when hitting rebar on the side. As an additional benefit, it can crush through and pulverize rebar when drilling in reinforced concrete applications. Reinforced flute geometry reduces vibrations & transfers more impact energy from the head to the tip of the drill bit. Rebar Chamfers to prevent carbide head from cracking when in contact with reinforced concrete. More mass in secondary carbide cutters for longer life.
Documents & Resources
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
- PROTO 8 Piece SAE Fold-Up Hex Key Set, J4991 (J4991)
- SUNEX Wide Jaw Adjustable Wrench, 12" (SUN9614)
- PROTO Master Tool Set, Starter, SAE, 164-Pieces (J99700)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57022)
- DRILLCO 1-1/2 X 23 SDS-MAX Masonry Drill (174F23223)
- DRILLCO 1/2 X 18, SDS PLUS DRILL - 1700A (170A13218)
- DRILLCO 5/32 X 3-1/2 ANCHOR DRILLS -1800A (180A1103)
- DRILLCO 3/8 X 18 SDS PLUS DURA-TIP DRILL -1720F (172F12418)
- DRILLCO 3/16 MASONRY DRILL STR SHANK - 1600N (160N112)
- DRILLCO 3/8 X 6.1/2, SDS PLUS DRILL - 1700A (170A1246)
- MILWAUKEE TOOL 11/16 in. x 12 in. Straight Shank Rebar Cutter (48-20-6780)
- Drillco Drill Bits