Shop All Hole Saws
Drillco
3" x 3/16" DOC Carbide Tipped Hole Cutter
Mfr # 95CT364
Zoro # G800869538
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Drillco's line of carbide tipped hole cutters are ideal for drilling large diameter holes in both ferrous and non-ferrous materials. The 9500CT is ideal for thinner material up to 3/16" thick such as sheet metal, steel, aluminum, copper, plastics, cast iron, and the difficult to machine stainless steel. Drillco's TCT Hole Cutters are an excellent performing, cost effective alternative to bi-metal hole saws. Their portability makes them ideal for a wide range of professionals including electricians, plumbers, HVAC technicians, mechanics, general contractors, installers, DIY'ers and more. Diameters 9/16" to 2.5/8" have a 3/8" shank; 2.11/16" to 4" have a 1/2" shank. Tungsten carbide teeth are made in Germany using premium grade carbide. These ultra-hard teeth increase performance and tool life.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Tension Levers low profile, external thread, 0°, metric (K0114.2121X50)
- REMCO Floor Scraper, Stiff, 10-1/4", SS (29109)
- WESTWARD Wrench, Combination/Extra Long, SAE, 1/4" (54PN73)
- INGERSOLL-RAND POLISHER VERTICAL AIR 2800 PRM (IR318A)
- DRILLCO 2-3/8" x 1" DOC Carbide Tipped Hole Cutter (96CT324)
- DRILLCO 2.1/2 " x 3/16" DOC Carbide Tipped Hole Cutter (95CT332)
- DRILLCO 13/16" x 1" DOC Carbide Tipped Hole Cutter (96CT152)
- DRILLCO 2-3/4" x 1" DOC Carbide Tipped Hole Cutter (96CT348)
- DRILLCO 2-7/8" x 1" DOC Carbide Tipped Hole Cutter (96CT356)
- DRILLCO 1.7/8 " x 3/16" DOC Carbide Tipped Hole Cutter (95CT256)
- DIABLO 2-1/8" Carbide Tipped Hole Saw (DHS2125CT)
- Drillco Hole Saws