Shop All Extra Long Drill Bits
Drillco
15/16, Extra Length Drill 18" OAL
Mfr # 1318A160
Zoro # G300869762
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Drillco
- MFR # 1318A160
- Zoro # G300869762
- UPC # 45996593495
- Country of Origin China
- Category Extra Long Drill Bits
Description
Because of the inaccessibility or the extreme depth of a hole, it is found that even long series drills are not long enough. The drilling of such holes generally requires the use of an Extra Length Drill. The drills are made with a general purpose flute design which will perform satisfactorily under the widest range of operating conditions and materials.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #59 (.0410”/1.041MM), 12PK (45-21259)
- IDEAL C/Stm Kbld 6-8 Ga Stpgp (45-096)
- PROTO 3/8 in Drive, 5/16" Hex SAE Socket, 6 Points (J5010H)
- INNOVATIVE COMPONENTS Star Knob, 3/8-16 Thread Size, 0.625"L, Thru Tap, Steel (GN6C----5S4--21)
- DRILLCO 5/8, Extra Length Drill 12" OAL, 1/2" Shank (1312AR140)
- DRILLCO 3/4, Extra Length Drill 18" OAL, 1/2" Shank (1318AR148)
- DRILLCO 9/64, 6 in. AIRCRAFT EXT DRILLS - 1100 (1100A109)
- DRILLCO 13/16, Extra Length Drill 18" OAL (1318A152)
- DRILLCO 11/16, Extra Length Drill 12" OAL, 1/2" Shank (1312AR144)
- DRILLCO 1/4, Extra Length Drill 18" OAL (1318A116)
- WIDIA Extra Long Drill Bit, Size 12.50mm (TDD108Z12500)
- Drillco Drill Bits