Shop All Construction Reamers
Drillco
1-1/8, High Sp Fl 1/2" SH NITRO Construction Reamer
Mfr # 428N208-132
Zoro # G400869945
original price:
$150.77
1% off
new price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Drillco
- MFR # 428N208-132
- Zoro # G400869945
- UPC # 45997096506
- Country of Origin United States
- Category Construction Reamers
Description
Manufactured from a premium grade of m-7N molybdenum high speed steel. The Nitro Heavy-Duty Construction Reamers have a Ferritic Nitro Carburizing surface treatment, which gives a hard, protective layer to the reamer. This increases hardness (Rc 75-80) without increasing brittleness, which is measurably harder than high speed steel. Body and clearance are gold and black surface treated for maximum lubricity.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 5mm (H325GA)
- GYROS Carbon Steel Hex Rethreading Die, 7/8-Inch to 9-Inch, 1 Piece (92-95609)
- LEVEL 5 TOOLS Drywall Corner Applicator, 7 (4-701)
- MILWAUKEE TOOL Drive 1/2in, Deep Socket 21mm (45-34-2121)
- DRILLCO 1-5/16, Spiral Flute Hex Nut Shank Bridge Reamer (429A220)
- DRILLCO 7/8 Straight Flute Hex Nut Bridge Length Construction Reamer (100HX156)
- DRILLCO 1/2, Spiral Flute 1/2" Shank Construction Reamer (427A132)
- DRILLCO 13/16 Spiral Flute Nut Shank NITRO Construction Reamer (125SF152)
- DRILLCO 17/32 Spiral Flute Construction Reamer (427A134)
- DRILLCO 1-3/8, Spiral Flute Hex Nut Shank Bridge Reamer (429A224)
- DRILLCO 5/8 Straight Flute Hex Nut Bridge Length Construction Reamer (100HX140)
- Drillco Reamers