Shop All Vise and Clamp Parts
This Product is Discontinued
Drill Doctor
Grinding Wheel, 180 Grit, Classic Model (Discontinued)
Mfr # SA01326GA
Zoro # G0939827
This Product is Discontinued
Key Features
- For Use With Mfr. Model Number 400, 500, 750
- For Use With Classic Model 300, Classic Model 400, Classic Model 500, Classic Model 750
- Type Standard, Diamond 180 Grit
- Grit 180
- Application Sharpening
Product Information
- Brand Drill Doctor
- MFR # SA01326GA
- Zoro # G0939827
- UPC # 662949005050
- Country of Origin China
- Category Vise and Clamp Parts
Details
Item | Cutting Tool Sharpening Wheel |
For Use With Mfr. Model Number | 400, 500, 750 |
For Use With | Classic Model 300, Classic Model 400, Classic Model 500, Classic Model 750 |
Type | Standard, Diamond 180 Grit |
Grit | 180 |
Application | Sharpening |
Features | Wheel Can Also Sharpen Carbide Bits but Coarse 100 Grit Diamond Wheel Recommended for Regularly Sharpening Carbide Bits |
Compatible Mfr. Model Number | 300, 400, 500, 750 |
Abrasive Material | Diamond |
Relative Grit Grade | Fine |
For Tool Type | HSS, Cobalt and TiN-Coated Twist and Masonry Drill Bits |
Compatible with Brand | Drill Doctor |
Description
Grinding Wheel, Standard, Diamond 180 Grit, For Use With Classic Models 400, 500 And 750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.