Shop All Vise and Clamp Parts
This Product is Discontinued
Drill Doctor
Grinding Wheel, 100 Grit, Classic Model (Discontinued)
Mfr # SA01328GA
Zoro # G2070905
This Product is Discontinued
Key Features
- For Use With Classic Model 300, Classic Model 400, Classic Model 500, Classic Model 750
- For Use With Mfr. Model Number CDV156B
- For Tool Type Carbide and Large Drill Bits, HSS and Cobalt and TiN-Coated Twist and Masonry Drill Bits
- Application Repairing Heavily Damaged or Broken Bits, Sharpening
- Compatible Mfr. Model Number 300, 400, 500, 750
Product Information
- Brand Drill Doctor
- MFR # SA01328GA
- Zoro # G2070905
- UPC # 662949036863
- Country of Origin China
- Category Vise and Clamp Parts
Details
Type | Coarse, Diamond 100 Grit |
Item | Cutting Tool Sharpening Wheel |
For Use With | Classic Model 300, Classic Model 400, Classic Model 500, Classic Model 750 |
For Use With Mfr. Model Number | CDV156B |
For Tool Type | Carbide and Large Drill Bits, HSS and Cobalt and TiN-Coated Twist and Masonry Drill Bits |
Application | Repairing Heavily Damaged or Broken Bits, Sharpening |
Compatible Mfr. Model Number | 300, 400, 500, 750 |
Features | Sharpens Carbide and Large Bits Faster, This Will Prolong the Life of Your Fine Grit Diamond Sharpening Wheel |
Compatible with Brand | Drill Doctor |
Grit | 100 |
Relative Grit Grade | Coarse |
Abrasive Material | Diamond |
Description
Grinding Wheel, Coarse, Diamond 100 Grit, For Use With Classic Models 300, 400, 500 And 750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.