7 in W 5 in L Brush, White
Mfr # W-542OMS-2L-7X-QC-DB
Zoro # G010544614
Key Features
- Bristle Color White
- Brush Length 5 in
- Bristle Material Nylon
- Brush Width 7 in
Product Information
- Brand Drill Brush Power Scrubber By Useful Products
- MFR # W-542OMS-2L-7X-QC-DB
- Zoro # G010544614
- UPC # 810003600752
- Country of Origin China
- Category Brushes
Dimensions
Brush Length | 5 in |
Brush Width | 7 in |
Details
Bristle Color | White |
Bristle Material | Nylon |
Description
Our kit includes three different replaceable brush heads and a long reach Drillbrush extension. This extension along with all of the all of the brushes feature quarter inch quick change connections on all pieces to make your job even easier. Quickly swap out and change all of your brushes with or without the included extension. The Drillbrush Power Scrubber brand is the industry standard for drill powered cleaning tools. Established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks. Always look for the ''Drillbrush Power Scrubber'' logo to insure you are buying an authentic Drillbrush from the leader in drill powered cleaning brushes. Drillbrush was established in 2007 and continues to offer reliable, professional quality cleaning products. Cordless Drill NOT included.
- •Six (6) piece set includes a variety of size and shape washing, scrubbing, and detailing brushes. A seven (7) inch long-reach extension is included that works with all drill brushes. Our white brushes have soft bristles for scratch free cleaning and scrubbing. All feature rugged steel shafts with a quarter-inch quick-change attachment for fast change out of components. Clean Aluminum, magnesium, chrome, clear coated, and painted rims and wheels for cars, trucks, and motorcycles.
- •Do you need to get into tight spaces or hard-to-reach areas? Included are a pair of two-inch diameter (one short bristle, and one long bristle) brushes for all of those hard to reach spots like around lug nuts, in between mag wheel spokes, or narrow areas of carpeting
- •The extended reach attachment allows you to get the extra reach you need to clean places that were too hard to clean before.
- •This car/boat cleaning kit includes two of our most popular power scrubbers: The Drillbrush Original Power Scrubber (one full size and one MINI size) corner and contour brushes in a soft white version. Use these classic contour brushes to clean car and motorcycle wheels, RVs, Boats, Jet Skis, Jeeps and off-road vehicles. Interior grime, stains and spills are no match for the rotary scrubbing action of The Original Drillbrush Power Scrubber
- •Tackle large areas like Tonneau covers, large carpeted surfaces, or boat hulls quickly with the 4-inch flat brush and larger 5-inch diameter brush for bigger areas
- •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEAKTITE Red 10 qt Bucket (10Q12RED012)
- RECKITT BENCKISER LYSOL® Disinfecting Wipes, 7X7-1/4, Lemon And Lime Blossom, 80 Wipes/Canister, 2 Canisters/Pack (80296PK)
- IDESIGN SMALL BASKET WHITE SPA (61201)
- DAYTON Vacuum Bags, 5 PK (61HW06)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, Yellow (Y-S-5542O-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Blue (B-4OS-2L-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Yellow (Y-S-542O-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 4 in W 4 in L Brush, Variety (O-S-GY-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 8 in L Brush, Variety (YEO-G5-W4C-R2M-KJS-B2L-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Blue (B-S-4M-QC-DB)
- OSBORN Scratch Brush, 2x9 Rows (0005402300)
- Drill Brush Power Scrubber By Useful Products Brushes