Shop All Brushes
Drill Brush Power Scrubber By Useful Products
5 in W 8 in L Brush, Variety
Mfr # YEO-G5-W4C-R2M-KJS-B2L-QC-DB
Zoro # G010544713
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Color Variety
- Brush Length 8 in
- Bristle Material Nylon
- Brush Width 5 in
Product Information
- Brand Drill Brush Power Scrubber By Useful Products
- MFR # YEO-G5-W4C-R2M-KJS-B2L-QC-DB
- Zoro # G010544713
- UPC # 810003603401
- Country of Origin China
- Category Brushes
Dimensions
Brush Length | 8 in |
Brush Width | 5 in |
Details
Bristle Color | Variety |
Bristle Material | Nylon |
Description
Drillbrush was established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks. Always look for the ''Drillbrush Power Scrubber'' logo to insure you are buying an authentic Drillbrush from the leader in drill powered cleaning brushes. Drill NOT included
- •Get ready to save time and effort with this drill brush attachment bathroom cleaning set. This tile floor cleaner will have not just your bathroom but your whole house looking brand new.
- •These grout brush drill brushes will become your most used bathroom cleaning tool as you will be cleaning faster and easier than ever before. If your Household cleaning is tough think Drill Brush!
- •Introducing our newest addition the cone brush. With its unique bristle cut and design it allows for easy reach into tight contours,corners, and crevices. Clean your kitchen sink, carpet tiles, and shower door like a pro with our new cone brush kits.
- •Each drill scrub brush attachment will attach to almost any cordless drill and turn your household drill into your carpet cleaner machine. Use the new white cone brush to get into hard to reach areas of your car, carpet, or living room, and detail like a pro.
- •These nylon medium bristle brushes will not scratch and can be used on stove, sinks, baseboards, countertops, oven, oven racks and kitchen flooring. Both brushes use the quarter inch 1⁄4” quick change connection for rapid changing of components.
- •This detailing brush set has specific brushes to help get your rims looking their best. Also has brushes that will become your go to shower scrubber for cleaning the bathroom like never before. This kit features diffrent types of shower cleaning brush.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Splash-Less Regular Scent Bleach 77 oz (32347)
- BUFFALO INDUSTRIES 25 Lb Colored Cloth Wiping Rags (10084)
- VIKAN 3 in W Scrub Brush, Soft, 5 57/64 in L Handle, 4 1/2 in L Brush, Red, Plastic, 10 in L Overall (41944)
- ZEP Zep 8Oz Cherry Cleaner (1049795)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Red (Red-Orig-Red-2-4-Lim-Short)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, Black (K-S-542O-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Blue (B-S-542CO-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, Variety (O-YRK-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Variety (5in-S-RWY-H-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 7 in W 5 in L Brush, Variety (5in-S-RWY-QC-DB)
- DQB INDUSTRIES 5001 9 POLY BRISTLE UTILITY SCRUB BR (11680)
- Drill Brush Power Scrubber By Useful Products Brushes