Shop All Brushes
Drill Brush Power Scrubber By Useful Products
5 in W 7 in L Brush, Green
Mfr # G-542OMS-2L-QC-DB
Zoro # G610544571
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Color Green
- Brush Length 7 in
- Bristle Material Nylon
- Brush Width 5 in
Product Information
- Brand Drill Brush Power Scrubber By Useful Products
- MFR # G-542OMS-2L-QC-DB
- Zoro # G610544571
- UPC # 859725006817
- Country of Origin China
- Category Brushes
Dimensions
Brush Length | 7 in |
Brush Width | 5 in |
Details
Bristle Color | Green |
Bristle Material | Nylon |
Description
The Ultimate Kitchen Cleaning Supplies Drill Brush Attachment Kit is designed for use with most cordless drills and drivers. All brushes feature rugged steel shafts and use the quarter inch quick change ends. The Drill is NOT included. These brushes should cut your kitchen cleaning and scrubbing time in half or more compared to the rigorous effort involved in hand scrubbing. These spin brushes also do a better job in restoring and then maintaining your kitchen surfaces.
- •Use a cordless drill and this scrub brush kit to restore your kitchen surfaces to a gleaming shine.
- •No more hand scrubbing and scouring with scratchy steel wool or “eraser” sponges that fall apart.
- •The Green Original Drillbrush is great for cast iron, pots and pans, baked on food and grease.
- •These nylon medium bristle brushes will not scratch and can be used on stove, sinks, baseboards, countertops, oven, oven racks and kitchen flooring. Both brushes use the quarter inch 1⁄4” quick change connection for rapid changing of components.
- •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID 16 gal, 23 gal Dome Trash Can Lid, 11 1/4 in W/Dia, Gray, Polypropylene, 0 Openings (FG268888LGRAY)
- UNISAN Looped-End Wet Mop, Green, Cotton/Synthetic, 1200XL (1200XL)
- HARPER #23 Fine-Sweeping Broom (234242)
- GLAD 13 gal Trash Bags, 24 in x 27 1/2 in, Extra Heavy-Duty, 0.9 mil, White, 45 PK (78362)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 7 in W 5 in L Brush, Red (R-542OMS-2L-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, Variety (O-YRK-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, Green (G-S-E542J-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, White (W-42OS-2L-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, White (W-S-542CO-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Variety (5in-S-WY-H-DB)
- REMCO 3/4" W Tube and Valve Brush, Medium, 14 in L Handle, 19 9/10 in L Brush, Black (53769)
- Drill Brush Power Scrubber By Useful Products Brushes