Shop All Brushes
Drill Brush Power Scrubber By Useful Products
5 in W 5 in L Brush, Variety
Mfr # 5in-S-GRWY-H-DB
Zoro # G810544678
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Color Variety
- Brush Length 5 in
- Bristle Material Nylon
- Brush Width 5 in
Product Information
- Brand Drill Brush Power Scrubber By Useful Products
- MFR # 5in-S-GRWY-H-DB
- Zoro # G810544678
- UPC # 810003600233
- Country of Origin China
- Category Brushes
Dimensions
Brush Length | 5 in |
Brush Width | 5 in |
Details
Bristle Color | Variety |
Bristle Material | Nylon |
Description
Drillbrush was established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks. Cordless Drill NOT included
- •This multi-purpose kit includes four of our popular 5-inch power scrubbers. Use these brushes for large area scrubbing and cleaning. Included are a soft white, medium yellow, medium green, and a stiff red 5-inch diameter power brush. All four feature a rugged steel hex shaft that will fit most 3/8” and 1⁄2” inch drills (will not fit drivers)
- •Use the Soft White brush for cleaning furniture, carpet, chairs, glass, and leather. Especially well-suited to restore shower door glass by cutting through built up soap scum
- •The Medium Yellow brush is best for bathroom, bathtub, shower, tile, and porcelain
- •The medium Green scrub brush is for kitchen cleaning: stoves, cabinets, counters, and linoleum
- •Use the Stiff Red brush for outdoors: siding, brick, garage, and gutters
- •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Upright Vacuum Brush Roll (53270A)
- VIKAN 9 in Pad Holder, Orange (55007)
- PULEX Soft Squeegee Rubber 3 Foot Strip (LGMI70028-S)
- EARTHSENSE COMMERCIAL 23 gal Trash Bags, 28.5 in x 43 in, Heavy-Duty, 1 mil, Clear, 150 PK (RNW4310C)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, White (W-S-542CO-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 7 in W 5 in L Brush, Variety (4in-S-GRWY-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Variety (5in-S-RWY-H-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 7 in W 5 in L Brush, Variety (S-W4G5OR2-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 8 in L Brush, Variety (YEO-G5-W4C-R2M-KJS-B2L-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Red (R-4OS-2L-QC-DB)
- SUBZERO Brush W/Scraper Extend 42In (13059)
- Drill Brush Power Scrubber By Useful Products Brushes