5 in W 5 in L Brush, Red
Mfr # Red-Orig-Red-2-4-Lim-Short
Zoro # G910544554
Key Features
- Bristle Color Red
- Brush Length 5 in
- Bristle Material Nylon
- Brush Width 5 in
Product Information
- Brand Drill Brush Power Scrubber By Useful Products
- MFR # Red-Orig-Red-2-4-Lim-Short
- Zoro # G910544554
- UPC # 859725006916
- Country of Origin China
- Category Brushes
Dimensions
Brush Length | 5 in |
Brush Width | 5 in |
Details
Bristle Color | Red |
Bristle Material | Nylon |
Description
This three piece power brush kit contains an Original Drillbrush Power Scrubber in Stiff bristle Red and Black for all around scrubbing and cleaning, a 2 inch and a 4 inch round, flat Red aggressive scrub brush. The 2 inch brush is perfect for tight areas and corners. The 4 inch brush is for larger surfaces but are still easily maneuvered around contours. Quarter inch steel QUICK CHANGE stainless steel shaft fits in most cordless drills and drivers. Durable construction, not available in retail stores. See our other Amazon Drillbrush listings to purchase these brushes separately and see our great customer reviews. We also carry the largest line of drill powered brushes available for many applications.Cordless drill NOT included Drill NOT included
- •3 piece heavy duty power scrub brush kit. This kits stiff red bristles are perfect for cleaning siding, brick, garage floors, and gutters
- •Save time and effort cleaning so you can spend more time doing what you love. Remove the stress of hand cleaning, and start cleaning faster and easier than ever before using the power of your cordless drill or impact driver
- •All of the brushes in the kit feature a quarter inch quick change shaft. This allows the brushes to fit in all cordless drills and impact drivers, and to be changed quickly to match your cleaning needs
- •Also works great on concrete, fireplaces, stone, sidewalks and driveways. Clean stubborn oil spills off of your garage floor or driveway with the power of the Drillbrush
- •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Hand Sanitizer, 950mL, Bottle, PK2 (42336)
- VIKAN Color Coded Handle, Fibrglass, Orang, 59 in (29387)
- ARM & HAMMER MOISTURE ABSORBERS Moisture/Odor Absrb 14Oz (FGAH14R)
- RUST GUARD Whink RUSTGuard No Scent Toilet Bowl Cleaner 4 oz Tablet (20223)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, White (W-S-52O-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Blue (B-S-542CO-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, Green (G-S-E542J-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 7 in W 5 in L Brush, Variety (5in-S-RWY-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, Variety (O-YRK-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 7 in W 5 in L Brush, Variety (5in-S-GRW-H-DB)
- MALISH Pot Brush, Yellow, 20 in L Overall, 6 PK (1240)
- Drill Brush Power Scrubber By Useful Products Brushes