Shop All Brushes
Drill Brush Power Scrubber By Useful Products
4 in W 4 in L Brush, Variety
Mfr # O-S-GY-QC-DB
Zoro # G210544537
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Color Variety
- Brush Length 4 in
- Bristle Material Nylon
- Brush Width 4 in
Product Information
- Brand Drill Brush Power Scrubber By Useful Products
- MFR # O-S-GY-QC-DB
- Zoro # G210544537
- UPC # 810003600592
- Country of Origin China
- Category Brushes
Dimensions
Brush Length | 4 in |
Brush Width | 4 in |
Details
Bristle Color | Variety |
Bristle Material | Nylon |
Description
Drillbrush was established in 2007, we have been designing and innovating our product line based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks.
- •This indoor household cleaning kit features two colors of our most popular brushes: The Original Drillbrush Power Scrubber. One Original Yellow and one Green Medium both with medium bristles for kitchen and bathroom cleaning. The two colors enable you to avoid cross-contamination
- •Use the Green Original brush to restore your kitchen surfaces to their original luster and gleaming shine. The unique shape of this brush allows greater access to corners and crevices. Forget about hand scrubbing and tedious scouring with scratchy steel wool or those “eraser” sponges that fall apart in your hand. Use the power of your cordless drill to keep your kitchen spotless, clean, and grease free
- •The Yellow Original power brush tackles those tiresome, time consuming bathroom cleaning tasks. Power scrub your way into corners around your bathtub, shower stall, tile, and porcelain fixtures. Cut through soap scum, hard water stains, mineral deposits, calcium build-up, rust stains and discoloration
- •Both brushes utilize a steel shaft and have a quarter inch quick change connection for rapid changing of components. This shaft makes our brushes compatible with both cordless drills AND drivers
- •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL Tornado Spin Mop System (1283)
- SORBO Hard Stain Remover Solution 5 oz (5000)
- BERKSHIRE 14 in/24 in L Isolator Cleaning (EC360.ICT.1)
- PERFECT CLEAN Terry Cleaning Cloth 12" x 12", Orange, 5PK (TW3030AM-O)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 4 in W 4 in L Brush, Yellow (O-Y-5X-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Red (Red-Orig-Red-2-4-Lim-Short)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, Yellow (Y-S-5542O-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, White (W-S-52O-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Yellow (Y-S-5O-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Blue (B-S-542CO-QC-DB)
- SPARTA Multi-Purpose Brush, 30" L, 3" D, White (4000602)
- Drill Brush Power Scrubber By Useful Products Brushes