Shop All Extra Long Drill Bits
Drill America
Wx12" HSS Aircraft Extension Drill Bit
Mfr # DWDA/CX12W
Zoro # G1852009
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Size W
- Drill Bit Material High Speed Steel
- Size W
- Drill Bit Finish Black Oxide
Product Information
- Brand Drill America
- MFR # DWDA/CX12W
- Zoro # G1852009
- UPC # 887861044295
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | W |
Size | W |
Overall Length | 12" |
Flute Length | 3-3/4" |
Details
Item | Aircraft Extension Drill Bit |
Shank Type | Round |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for drilling in mild steel where extra length for reach is required. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Cross Peen Hammers, 2.5 lb., 16" (34530)
- J.W. WINCO GN452.1-51-19-3/8X16-55 Rubber Bumper Stainless, Threaded Stud (452.1-51-19-3/8-55)
- CTA MFG MERCEDES STRUT NUT SOCKET (CTA1080)
- MAYHEW Chisel, 3/8in. Tip, 7-1/4in. L, Half Round (10504)
- DRILL AMERICA 3/8"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX123/8)
- DRILL AMERICA #7x12" HSS Aircraft Extension Drill Bit (DWDA/CX127)
- DRILL AMERICA 13/32"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX613/32)
- DRILL AMERICA 9/16" x 18" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL18X9/16X1/2)
- DRILL AMERICA 3/8"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX63/8)
- DRILL AMERICA 1-1/8" x 18" HSS Extra Long Drill Bitwith 3/4" Shank (DWDDL18X1-1/8X3/4)
- CLEVELAND 135° NAS 907 TypeB General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS RHS/RHC #24 (C13235)
- Drill America Drill Bits