Shop All High Speed Jobber Drill Bits
Drill America
W HSS Black Oxide Jobber Length Drill Bit
Mfr # DWDNW
Zoro # G1844178
product price: $2.49
/ea
Sold in multiples of 6 for $14.94
$14.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size W
- Overall Length 5-1/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # DWDNW
- Zoro # G1844178
- UPC # 887861018036
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | W |
Overall Length | 5-1/8" |
Flute Length | 3-3/4" |
Drill Bit Size | W |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Black Oxide |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Slim Collet Chuck, 2.25 to 2.05mm (SK6-2.25)
- TEKTON 1/2 Inch Drive x 1-5/16 Inch Deep 6-Point Socket (SHD23033)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120800)
- BAHCO 23-30 30 in. Bowsaw Blade Raker Teeth (SLS-WABRTR)
- DRILL AMERICA 8.50mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM8.50)
- DRILL AMERICA #45 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP45)
- DRILL AMERICA #72 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 5/16" (D/AN72)
- DRILL AMERICA 21/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD21/64)
- DRILL AMERICA 27/64" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP27/64)
- DRILL AMERICA #31 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP31)
- DRILL AMERICA .90mm HSS Jobber Length Drill Bit (DWDMM.90)
- Drill America Drill Bits