Shop All High Speed Jobber Drill Bits
Drill America
U HSS Polished Jobber Length Drill Bit
Mfr # D/APU
Zoro # G1859830
product price: $7.85
/ea
Sold in multiples of 6 for $47.10
$47.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size U
- Overall Length 5"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # D/APU
- Zoro # G1859830
- UPC # 887861002196
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Size | U |
Overall Length | 5" |
Flute Length | 3-5/8" |
Drill Bit Size | U |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Bright (Polished) |
Drill Bit Point Angle | 118 Degrees |
Description
A polishd jobber drill that is dependable, general purpose drill used for a variety of material. Ideal for production, maintenance or portable drilling jobs. Bright finish, which provides superior chip evacuation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL EXACT 250 MCM Copper 12T U-Style Die (49-12-U250C)
- LENOX Band Saw Blade, 12 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series (87913CLB123810)
- S & W MANUFACTURING Knrl Ctrl Knob, Solid Hub, 1" dia., 3/4" (SCK-100)
- DREMEL Flap Wheel, 1-1/2in dia., 2in L, Emery (505)
- DRILL AMERICA .35mm HSS Jobber Length Drill Bit (DWDMM.35)
- DRILL AMERICA #51 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP51)
- DRILL AMERICA #51 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 1" (DWDN51)
- DRILL AMERICA 3.15mm HSS Jobber Length Drill Bit (DWDMM3.15)
- DRILL AMERICA #1 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN1)
- DRILL AMERICA #77 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN77)
- DRILL AMERICA #74 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN74)
- Drill America Drill Bits