Shop All High Speed Jobber Drill Bits
Drill America
S HSS Black & Gold KFD Split Point Jobber Length Drill Bit
Mfr # KFDS
Zoro # G1859018
product price: $4.59
/ea
Sold in multiples of 6 for $27.54
$27.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size S
- Overall Length 4-7/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # KFDS
- Zoro # G1859018
- UPC # 887861036535
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | S |
Overall Length | 4-7/8" |
Flute Length | 3-1/2" |
Drill Bit Size | S |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 Degrees |
Point type | Split Point |
Drill Bit Finish | Black and Gold |
Drill Bit Material | High Speed Steel |
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-5/16 in. RotaCut Hole Cutter (11165)
- RIDGID Tension Spring (24228)
- PERFORMANCE TOOL 1/2 In Dr. Socket 1-1/8 In, W32036 (W32036)
- NANUK CASES Waterproof Panel Kit, Aluminium, 903 (903-PANEL ALUM. KIT)
- DRILL AMERICA #9 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN9)
- DRILL AMERICA 7/16" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP7/16)
- DRILL AMERICA 8.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM8.00)
- DRILL AMERICA O HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDO)
- DRILL AMERICA 17/64" HSS Black Oxide Jobber Length Drill Bit (DWDN17/64)
- DRILL AMERICA #39 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN39)
- DRILL AMERICA 1/8" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (D/AN1/8)
- Drill America Drill Bits