Shop All High Speed Jobber Drill Bits
Drill America
P HSS Black & Gold KFD Split Point Jobber Length Drill Bit
Mfr # KFDP
Zoro # G1850828
Sold in multiples of 6 for $25.14
$25.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size P
- Overall Length 4-5/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # KFDP
- Zoro # G1850828
- UPC # 887861036504
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | P |
Overall Length | 4-5/8" |
Flute Length | 3-5/16" |
Drill Bit Size | P |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Black and Gold |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Point type | Split Point |
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 1.25 HP Variable Speed Palm Router (GKF125CEN)
- MAKITA Magnesium Circular Saw 7-1/4 (5007MG)
- DRILL AMERICA 1"-14 HSS Left Hand 4 Flute Plug Tap (DWT60910)
- HHIP 15 Piece 1/2" Indexable GTN-2 Cut-Off Tool Kit (3900-5369)
- DRILL AMERICA 21/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD21/64)
- DRILL AMERICA 19/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD19/64)
- DRILL AMERICA #23 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN23)
- DRILL AMERICA #55 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN55)
- DRILL AMERICA #44 HSS Split Point Jobber Length Drill Bit, Flute Length: 1-1/8" (D/ASP44)
- DRILL AMERICA #45 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP45)
- DRILL AMERICA #19 HSS Split Point Jobber Length Drill Bit, Overall Length: 3-1/4" (DWDSP19)
- Drill America Drill Bits