Shop All Extra Long Drill Bits
Drill America
O x6" Cobalt Aircraft Extension Drill Bit
Mfr # GLBCOX6O
Zoro # G1761298
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Size O
- Drill Bit Material Cobalt
- Size O
- Drill Bit Finish Gold
Product Information
- Brand Drill America
- MFR # GLBCOX6O
- Zoro # G1761298
- UPC # 887861045292
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | O |
Size | O |
Overall Length | 6" |
Flute Length | 3-3/16" |
Details
Item | Aircraft Extension Drill Bit |
Shank Type | Round |
Drill Bit Material | Cobalt |
Drill Bit Finish | Gold |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Manufactured to Aerospace Standard 907. Ideal where extra length for reach is required. These drill bits display high red hardness, permitting speeds up to 30% greater than with conventional M2 high speed steel, and are especially effective in drilling tough, high tensile strength materials like stainless steel, inconel, and titanium. The 135 split point is self-centering and reduces thrust. Sizes smaller than 1/16” or #52, and larger than 1/2” have the 118° standard point.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 19 MM Full polished 12-point combination wrench (1219M)
- DIABLO 6" L x Demolition Cutting Reciprocating Saw Blade (DS0606CWS)
- DORIAN Cut-Off Blade, 0.122 In W, 8 (73310182254)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 19/64 (C10615)
- DRILL AMERICA 17/32" x 18" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL18X17/32X1/2)
- DRILL AMERICA #3x12" Cobalt Aircraft Extension Drill Bit (GLBCOX123)
- DRILL AMERICA 15/64"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX615/64)
- DRILL AMERICA 1-1/4" x 18" HSS Extra Long Drill Bitwith 3/4" Shank (DWDDL18X1-1/4X3/4)
- DRILL AMERICA 5/32"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX65/32)
- DRILL AMERICA #30 x 6in HSS Aircraft Extension Drill Bit (D/AA/CX630)
- DRILL AMERICA 3/8"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X3/8)
- Drill America Extra Long Drill Bits