Shop All High Speed Jobber Drill Bits
Drill America
O HSS Black Oxide Jobber Length Drill Bit
Mfr # DWDNO
Zoro # G1856157
product price: $1.69
/ea
Sold in multiples of 12 for $20.28
$20.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Size O
- Overall Length 4-1/2"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # DWDNO
- Zoro # G1856157
- UPC # 887861017954
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | O |
Overall Length | 4-1/2" |
Flute Length | 3-3/16" |
Drill Bit Size | O |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Point type | Conventional Point |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC #50 (C73478)
- GENERAL TOOLS SLIDE CALIPER 4"" SS (729)
- OSG Spiral Point Tap, Plug 3 Flutes (1738801)
- MAKITA 12V max CXT® Jig Saw (VJ04Z)
- DRILL AMERICA 13/32" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN13/32)
- DRILL AMERICA 18.00mm HSS Jobber Length Drill Bit (DWDMM18.00)
- DRILL AMERICA 27/64" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP27/64)
- DRILL AMERICA #44 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN44)
- DRILL AMERICA 13/32" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD13/32)
- DRILL AMERICA #43 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP43)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 1/8 (300 1/8)
- Drill America Drill Bits